INGERSOLL-RAND MX90A Air Paving Breaker 1250 Bpm 85.0 Cfm | AD3CRM 3Y682

INGERSOLL-RAND MX90A Air Paving Breaker 1250 Bpm 85.0 Cfm

Item: AD3CRM Model: MX90ACross Ref: 3Y682
In Stock

Get it by Tuesday, Jun 10

€2,659.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Paving Breaker
Air Inlet Size3/4"
BushingSpring Loaded Anvil
Cfm @ Full Load85 CFM
Grip TypeT Grip
Min. Hose Size3/4"
Overall Length27 1/2"
Required Pressure90 psi
Retainer TypeLatch
Air Consumption85 CFM
Air Inlet TypeNPT
Bore Size2 5/8"
Exhaust LocationRear
For Use OnAsphalt
Handle TypeT
Kit Contents(1) Bare Tool
Primary Material ApplicationAsphalt
Product TypePavement Breaker
Tool Length27 1/2"
Tool Weight87 lbs.
Vibration Reducing HandlesNo

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)17.27
Ship length (cm)69.85
Ship width (cm)56.64
HS code8467195060
Country of OriginCN

Product Details:

    • Piston Bore (2-5/8")
    • Piston Stroke (5-3/4")
    • Weight Class (90 Pound)

Product Variants

ProductModelCfm @ Full LoadOverall LengthRequired PressureGrip TypeBushingShank SizePrice
INGERSOLL-RAND MX60A Air Paving Breaker 1250 Bpm 70.0 Cfm | AC9QZX 3JD98 MX60A70 CFM27 1/2"90 psiT GripSpring Loaded Anvil-€1,914.01
INGERSOLL-RAND MX60B Air Paving Breaker 1250 Bpm 70.0 Cfm | AC9RHB 3JF01 MX60B70 CFM27 1/2"90 psiT GripSpring Loaded Anvil-€1,922.47
INGERSOLL-RAND MX90B Air Paving Breaker 1250 Bpm 85.0 Cfm | AD3CRL 3Y679 MX90B85 CFM27 1/2"90 psiT GripSpring Loaded Anvil-€1,987.00
INGERSOLL-RAND PB35AL8 Air Paving Breaker 1250 Bpm 49.0 Cfm | AD3CRN 3Y690 PB35AL849 CFM25"90 psiT GripSpring Loaded Anvil1" x 4 1/4"€1,979.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND MX90A Air Paving Breaker 1250 Bpm 85.0 Cfm
€2,659.21 /unit