Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND M2L120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBD

INGERSOLL-RAND M2L120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp, 12000 RPM

Item: CR4PBD Model: M2L120RP1045Cross Ref: 45JW81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,332.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Grinder
Air Consumption17 CFM
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Pressure95 psi
DutyHeavy Duty
Exhaust LocationRear
For Wheel TypeType 27
Grinder TypeAngle
Grip MaterialNylon
Grip StyleBarrel Grip
Guard AdjustmentTooled Adjustable
Head TypeStandard Head
Housing MaterialSteel
IncludesPiped Exhaust, Side Handle, Wrenches
Kit Contents(1) Bare Tool
Lever TypeSafety Lever
Max. Speed12000 RPM
Min. Hose Size3/8"
Motor Hp1 hp
Number Of Speed Settings1
OrientationAngle
Overall Length12 3/8"
Power SourceAir Power
ReachExtended Reach
Spindle Thread Size5/8"-11
Switch LocationTop
Switch TypeLever
Tether StyleNot Tether Capable
Throttle TypeLever
Tool Weight4.6 lbs.
Variable SpeedYes
Vibration Level5.8 m/sq. sec.
Wheel Dia.4 1/2"
Accessory Free Tool ChangeYes
Air Inlet3/8" NPT Female
Air Inlet Connection Size3/8"
Air Inlet TypeNPT
Anti-restart TechnologyNo
Grinder OrientationAngle
Horsepower1 hp
StandardsEN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Wheel Diameter4 1/2"

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)31.45
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. SpeedOverall LengthAir ConsumptionVibration LevelAir PressureReachTool WeightPower SourcePrice
INGERSOLL-RAND M2A120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBC M2A120RP104512000 RPM9 1/4"17 CFM5.1 m/sq. sec.90 psiStandard Reach3.8 lbs.Air Power€1,114.19
INGERSOLL-RAND M2A120RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBE M2A120RP6412000 RPM9 1/4"22 CFM5.1 m/sq. sec.90 psiStandard Reach-Air Power€971.33
INGERSOLL-RAND M2L135RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 13, 500 RPM | CR4PBF M2L135RP6413500 RPM12 3/8"22 CFM4.4 m/sq. sec.96 psiExtended Reach4.6 lbs.Air Power€1,384.44
INGERSOLL-RAND M2E145RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 14, 500 RPM | CR4PBG M2E145RP6414500 RPM11 5/8"22 CFM8.8 m/sq. sec.93 psiExtended Reach3.8 lbs.Air Power€1,161.20
INGERSOLL-RAND M2A120RP105 Angle Grinder, 5 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBH M2A120RP10512000 RPM9 1/4"17 CFM5 m/sq. sec.91 psiStandard Reach3.8 lbs.Air Power€1,102.45
INGERSOLL-RAND M2L100RP106 Angle Grinder, 6 Inch Wheel Dia, 1 hp Horsepower, 10000 RPM | CR4PBJ M2L100RP10610000 RPM12 3/8"25 CFM5.3 m/sq. sec.94 psiExtended Reach5.5 lbs.Air Power€1,418.38
INGERSOLL-RAND M2A135RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 13, 500 RPM | CR4PBK M2A135RP6413500 RPM9 1/4"22 CFM5 m/sq. sec.92 psiStandard Reach-Air Power€1,052.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M2L120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp, 12000 RPM
€1,332.06 /unit