Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND M007RVR374BR6 Air Gearmotor 0.61 Hp 47 Rpm 1212 Inch Lb | AA8UAU 1AAG3

INGERSOLL-RAND M007RVR374BR6 Air Gearmotor 0.61 Hp 47 Rpm 1212 Inch Lb

Item: AA8UAU Model: M007RVR374BR6Cross Ref: 1AAG3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,110.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gearmotor
Cfm33 CFM
ColorBlack, Gold
FinishGold And Black
Housing MaterialAluminum, Steel
Hp61/100 hp
Keyway Length0.187"
MaterialAluminum, Steel
Max. Air Flow33 CFM
Max. Air Pressure90 psi
Max. Speed47 RPM
MountingFace
No Load Speed47 RPM
Operating Temp. Range0°F to +150°F
Outside Dia.2.69"
Overall Length13.13"
RotationReversible
Rpm @ Max. Torque23 RPM
Shaft Dia.3/4"
Shaft Length2.19"
Stall Torque2424 lbs.-in.
Temp.0°F to +150°F
TypeRotary Vane
Air Consumption33 SCFM
Air Inlet Port1/4" NPT
Gear Ratio374:1
Keyway Depth1/8"
Keyway TypeSquare
Keyway Width1/8"
Length Less Shaft10 15/16"
Maximum Ambient Temperature150°F
Maximum Flow Rate33 CFM
Maximum Operating Pressure90 psi
Minimum Ambient Temperature0°F
Mount Hole Center-to-center Length2 1/2"
Mount TypeFace
Mounting OrientationHorizontal
Number Of Vanes6
Output LocationReversible
Output Power61/100 hp
Output Shaft TypeKeyed
Outside Diameter2 11/16"
SeriesM007 Series Air Motors
Shaft Diameter3/4"
StandardsATEX
Starting Torque152 lb-ft
System Of MeasurementImperial
Torque @ Max Pressure1, 212 lbs.-in.
Weight7.38 lbs.

Shipping Info:

Ship weight (kg) 3.771
Ship height (cm)10.67
Ship length (cm)31.45
Ship width (cm)13.72
HS code8412390080
Country of OriginUS

Product Variants

ProductModelShaft Dia.Shaft LengthNo Load SpeedMax. SpeedCfmOverall LengthKeyway LengthOutside Dia.Price
INGERSOLL-RAND M004RVR033AR3 Air Gearmotor 0.34 Hp 450 Rpm 71 Inch Lb | AA8UAP 1AAF8 M004RVR033AR33/8"1"450 RPM450 RPM18 CFM8.11"1/8"1 19/25"€2,334.86
INGERSOLL-RAND M004RVR050AR3 Air Gearmotor 0.31 Hp 280 Rpm 99 Inch Lb | AA8UAQ 1AAF9 M004RVR050AR33/8"1"280 RPM280 RPM18 CFM8.87"1/8"1 19/25"€2,934.16
INGERSOLL-RAND M004RVR167AR3 Air Gearmotor 0.31 Hp 85 Rpm 330 Inch Lb | AA8UAR 1AAG1 M004RVR167AR33/8"1"85 RPM85 RPM18 CFM8.87"1/8"1 19/25"€2,975.30
INGERSOLL-RAND M007RVR188BR6 Air Gearmotor 0.61 Hp 94 Rpm 612 Inch Lb | AA8UAT 1AAG2 M007RVR188BR63/4"2.19"-94 RPM33 CFM13.13"0.187"2.69"€4,483.17
INGERSOLL-RAND 4840M Air Gearmotor 3.2 Hp 975 Rpm | AA8UAV 1AAG4 4840M1"2 1/4"975 RPM975 RPM95 CFM12.13"1/4"4"€7,721.41
INGERSOLL-RAND 4840U Air Gearmotor 3 Hp 170 Rpm 1800 Inch Lb | AA8UAW 1AAG5 4840U1"2 1/4"170 RPM170 RPM95 CFM14 1/2"1/4"4"€9,061.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M007RVR374BR6 Air Gearmotor 0.61 Hp 47 Rpm 1212 Inch Lb
€5,110.66 /unit