Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND G1H250RG4 Air Die Grinder Straight 25k Rpm 0.4 Hp 20cfm | AB3HAH 1TDG6

INGERSOLL-RAND G1H250RG4 Air Die Grinder Straight 25k Rpm 0.4 Hp 20cfm

Item: AB3HAH Model: G1H250RG4Cross Ref: 1TDG6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€790.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time5 CFM
Bearing TypeBall
Cfm @ Full Load20 CFM
Collet Size1/4"
Duty CycleIndustrial
Exhaust LocationRear
Free Speed25000 RPM
Grinder TypeStraight
Handle MaterialComposite
Hp2/5 hp
Min. Hose Size3/8"
Overall Length6 1/8"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Air Consumption20 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Anti-vibration TechnologyYes
ApplicationCleaning Rough Castings, Cleaning Up Welds, Deburring Parts, Finishing Tasks, Ideal For Light Material Removal
DutyHeavy Duty
Grinder OrientationStraight
Grip StyleBarrel Grip
Includes(2) Collet Wrenches
Kit Contents(1) Bare Tool
Max. Speed25000 RPM
Power SourceAir Powered
Safety FeaturesLocking Throttle Lever
StandardsISO 28927, ISO15744
Switch LocationTop
Tool StyleStraight
Tool Weight0.9 lbs.

Shipping Info:

Ship weight (kg) 0.9315
Ship height (cm)5.59
Ship length (cm)15.57
Ship width (cm)16.76
HS code8467111040
Country of OriginUS

Product Variants

ProductModelHpOverall LengthAverage Cfm @ 15 Sec. Run TimeFree SpeedCfm @ Full LoadDuty CycleExhaust LocationCollet SizePrice
INGERSOLL-RAND G1H350RG4 Air Die Grinder Straight 35k Rpm 0.4 Hp 25cfm | AB3HAG 1TDG5 G1H350RG42/5 hp6 1/8"6.3 CFM35000 RPM25 CFMIndustrialRear1/4"€640.96
INGERSOLL-RAND G1H200RG4 Air Die Grinder Straight 20k Rpm 0.4 Hp 19cfm | AB3HAJ 1TDG7 G1H200RG42/5 hp6 1/8"4.8 CFM20000 RPM19 CFMIndustrialRear1/4"€516.87
INGERSOLL-RAND 308B Air Die Grinder 25k Rpm 0.33hp 28cfm | AB7RGH 23Z011 308B1/3 hp6.844"7 CFM25000 RPM28 CFMStandardRear1/4"€160.70
INGERSOLL-RAND 5108MAX Air Die Grinder Straight 25k Rpm 0.4 Hp 25cfm | AB7RGK 23Z013 5108MAX2/5 hp6.562"6 CFM25000 RPM25 CFMIndustrialRear1/4"€241.23
INGERSOLL-RAND 325SC4A Air Die Grinder Straight 25k Rpm 0.4 Hp 32cfm | AD9MGV 4TMA7 325SC4A2/5 hp6 1/2"8 CFM25000 RPM32 CFMIndustrialRear-€352.29
INGERSOLL-RAND 335SC4A Air Die Grinder Straight 35k Rpm 0.37 Hp 30cfm | AD9MGW 4TMA8 335SC4A37/100 hp6 1/2"8 CFM35000 RPM30 CFMIndustrialRear-€363.99
INGERSOLL-RAND 330SC4A Air Die Grinder Straight 30k Rpm 0.33 Hp 30cfm | AD9MGY 4TMC1 330SC4A1/3 hp6 1/2"8 CFM30000 RPM30 CFMIndustrialRear1/4"€397.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND G1H250RG4 Air Die Grinder Straight 25k Rpm 0.4 Hp 20cfm
€790.96 /unit