Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND FA75IG | BT6TRZ

INGERSOLL-RAND FA75IG General Purpose Filter, 1 micron, 3/4 Inch NPT, 45 cfm, 250 psi Max Op Pressure

Item: BT6TRZ Model: FA75IGCross Ref: 32NA17
Limited Availability
€562.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Flow DirectionLeft To Right
Air Outlet Size3/4"
Air Outlet TypeNPT
Body MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl Capacity7.4 oz.
Filter Bowl MaterialAluminum
Filter TypeParticulate
Filter TypeParticulate (5 µm)
Filter TypeGeneral Purpose (1 µm)
For Fluid TypeCoalesced Liquid, Oil, Water
For Substance TypeCoalesced Liquid, Oil, Water
Gauge IncludedNo
IncludesInternal Drain, Pressure Differential Gauge
Inlet Size3/4" NPT
Maximum Flow Rate45 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature34°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height11 1/16"
Overall Width3 7/8"
SeriesF
StandardsISO
Weight2.4 lbs.

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)28.1
Ship width (cm)9.84
Country of OriginSI

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND FA75IG General Purpose Filter, 1 micron, 3/4 Inch NPT, 45 cfm, 250 psi Max Op Pressure
€562.86 /unit