Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND FA400IG General Purpose Filter 250 psi 235cfm | AG2XMA 32NA20

INGERSOLL-RAND FA400IG General Purpose Filter 250 psi 235cfm

Item: AG2XMA Model: FA400IGCross Ref: 32NA20
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,450.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Filter
Body MaterialAluminum
Bowl MaterialAluminum
Bowl Size11.3 oz.
Drain TypeAutomatic
Filter Rating1 µm
Max. Flow235 CFM
Max. Pressure250 psi
Max. Temp.176°F
Overall Height16.11"
Overall Width5 2/25"
Pipe Size1 1/2"
Pipe TypeNPT
Air Flow DirectionLeft To Right
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Filter Bowl Capacity11.3 oz.
Filter Bowl MaterialAluminum
Filter TypeParticulate
Filter TypeParticulate (5 µm)
Filter TypeGeneral Purpose (1 µm)
For Fluid TypeCoalesced Liquid, Oil, Water
For Substance TypeCoalesced Liquid, Oil, Water
Gauge IncludedNo
IncludesInternal Drain, Pressure Differential Gauge
Inlet Size1 1/2" NPT
Maximum Flow Rate235 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature34°F
Number Of Air Inlets1
Number Of Air Outlets1
SeriesF
StandardsISO
Weight5.2 lbs.

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)42.39
Ship length (cm)47.75
Ship width (cm)12.85
HS code8421398090
Country of OriginSI

Product Variants

ProductModelOverall WidthOverall HeightFilter RatingBowl MaterialBody MaterialDrain TypePipe TypePrice
INGERSOLL-RAND FA40IG General Purpose Filter 1/2 Inch Npt 22 Cfm | AG2XLZ 32NA16 FA40IG2.99"8.86"1 µmAluminumAluminumAutomatic-€417.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND FA400IG General Purpose Filter 250 psi 235cfm
€1,450.31 /unit