Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND ENL 5 CCN-115V Zero Loss Condensate Drain Electric | AA3RVG 11U210

INGERSOLL-RAND ENL 5 CCN-115V Zero Loss Condensate Drain Electric

Item: AA3RVG Model: ENL 5 CCN-115VCross Ref: 11U210
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,055.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZero Loss Condensate Drain
Amps Ac0.5A
Ball Valve TypeSolenoid
Body MaterialAluminum
Depth6 1/2"
Drain Rate0.5 GPM
Height5"
Max. Pressure233 psi
Min. Pressure12 psi
Number Of Inlets1
Operating Temp. Range+35°F to +120°F
Operation TypeElectric
Phase1
Width2.906"
Current0.5A
Drain Port GenderFemale
Drain Port Size1/4"
Drain Port TypeNPT
Enclosure RatingNEMA 4
Inlet GenderFemale
Inlet Size1/2"
Inlet TypeNPT
Maximum Flow Rate225 CFM
Maximum Operating Pressure233 psi
Maximum Operating Temperature158°F
Minimum Operating Pressure12 psi
Minimum Operating Temperature140°F
Number Of Air Inlets1
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Overall Depth6 1/2"
Overall Height5"
Overall Width2 15/16"
Voltage115V AC

Shipping Info:

Ship weight (kg) 1.5255
Ship height (cm)12.7
Ship length (cm)16.51
Ship width (cm)7.47
HS code8481809015
Country of OriginDE

Product Details:

    • Compressor Performance (225 cfm)
    • Drain Outlet Dia. (1/4")
    • Filter Performance (2250)
    • Refrigeration Dryer Performance (450)

Product Variants

ProductModelDrain RateNumber Of InletsBody MaterialDepthHeightOperating Temp. RangeAmps AcBall Valve TypePrice
INGERSOLL-RAND ENL 2 CCN-115V Zero Loss Condensate Drain Electric | AA3RVE 11U208 ENL 2 CCN-115V0.5 GPM1Aluminum6 1/2"4 5/8"+35°F to +120°F0.5ASolenoid€686.07
INGERSOLL-RAND ENL 2 CCN-230V Zero Loss Condensate Drain Electric | AA3RVF 11U209 ENL 2 CCN-230V0.5 GPM1Aluminum6 1/2"4 5/8"+35°F to +120°F0.5ASolenoid€640.96
INGERSOLL-RAND ENL 5 CCN-230V Zero Loss Condensate Drain Electric | AA3RVH 11U211 ENL 5 CCN-230V0.5 GPM1Aluminum6 1/2"5"+35°F to +120°F0.5ASolenoid€783.33
INGERSOLL-RAND ENL 10 CCN-115V Zero Loss Condensate Drain Electric | AA3RVJ 11U212 ENL 10 CCN-115V1 GPM3Aluminum, Fiberglass, Plastic8.312"6.219"+35°F to +120°F0.5ASolenoid€1,328.90
INGERSOLL-RAND ENL 10 CCN-230V Zero Loss Condensate Drain Electric | AA3RVK 11U213 ENL 10 CCN-230V1 GPM3Aluminum, Fiberglass, Plastic8.312"6.219"+35°F to +120°F0.5ASolenoid€1,265.95
INGERSOLL-RAND ENL 30 CCN-230V Zero Loss Condensate Drain Electric | AA3RVL 11U215 ENL 30 CCN-230V1 GPM2Aluminum8.406"6.406"+35°F to +120°F0.5ASolenoid€1,733.42
INGERSOLL-RAND ENL 100 CCN-115V Zero Loss Condensate Drain Electric | AA3RVM 11U216 ENL 100 CCN-115V1 GPM2Aluminum9.906"7 1/8"+35°F to +120°F0.5ASolenoid€2,363.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND ENL 5 CCN-115V Zero Loss Condensate Drain Electric
€1,055.82 /unit