INGERSOLL-RAND DA212EC Refrigerated Air Dryer, Iso Class 4, 125 Cfm, 230V AC, 1 Inch Npt, 38 Deg F Dew Point | CR4NYZ

INGERSOLL-RAND DA212EC Refrigerated Air Dryer, Iso Class 4, 125 Cfm, 230V AC, 1 Inch Npt, 38 Deg F Dew Point

Item: CR4NYZ Model: DA212ECCross Ref: 60YR71
In Stock

Get it by Tuesday, Jun 10

€11,789.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1"
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet Size1"
Bracket Kit IncludedNo
Cycling TypeCycling
Dew Point38°F
Drain IncludedYes
Electrical Connection TypePlug
Filter Included32NA09, 32NA19
Filter Rating0.01 µm, 1 µm
FinishUncoated
Frequency60 Hz
Full Load Amps12.7A
Heat Exchanger MaterialAluminum
IncludesPatented Heat Exchanger, Precooler, Reheater
Input Voltage230V AC
Iso Class4
Max. Air Compressor Hp30 hp
Max. Ambient Temp.100°F
Max. Flow125 CFM
Max. Flow Rate @ 100 Psi125 CFM
Max. Inlet Pressure200 psi
Max. Inlet Temp.100°F
Mfr. SeriesDA-EC Series
Min. Flow Rate12.5 CFM
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth16 5/8"
Overall Height30 3/8"
Overall Width22.438"
Power1.1 kW
RefrigerantR-134A
Refrigeration Compressor (hp)3/4 hp
Voltage115/230V
Full Load Current12.7A
Maximum Flow @ 100 Psi125 CFM
PhaseSingle
Weight160 lbs.

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)77.17
Ship length (cm)42.24
Ship width (cm)57
Country of OriginUS

Product Variants

ProductModelMax. FlowInput VoltageAir Inlet SizeDew PointMax. Inlet Temp.PowerMax. Ambient Temp.Overall DepthPrice
INGERSOLL-RAND DA170EC Refrigerated Air Dryer, Iso Class 4, 100 Cfm, 230V AC, 1 Inch Npt, 38 Deg F Dew Point | CR4NYY DA170EC100 CFM230V AC1"38°F100°F0.98 kW100°F16 5/8"€9,273.07
INGERSOLL-RAND DA255EC Refrigerated Air Dryer, Iso Class 4, 150 Cfm, 230V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point | CR4NZA DA255EC150 CFM230V AC1 1/2"38°F100°F1.25 kW100°F30 1/4"€11,156.23
INGERSOLL-RAND DA127EC Refrigerated Air Dryer, Iso Class 4, 75 Cfm, 230V AC, 1 Inch Npt, 38 Deg F Dew Point | CR4NZB DA127EC75 CFM230V AC1"38°F100°F0.94 kW100°F16 5/8"€7,683.63
INGERSOLL-RAND DA170IN Refrigerated Air Dryer, Iso Class 6, 100 Cfm, 115V AC, 3/4 Inch Npt, 50 Deg F Dew Point | CR4NZC DA170IN100 CFM115V AC3/4"50°F120°F0.85 kW113°F19.688"€7,622.92
INGERSOLL-RAND DA255IN Refrigerated Air Dryer, Iso Class 6, 150 Cfm, 230V AC, 1 1/2 Inch Npt, 50 Deg F Dew Point | CR4NZD DA255IN150 CFM230V AC1 1/2"50°F120°F0.88 kW113°F30 1/4"€8,813.56
INGERSOLL-RAND DA340IN Refrigerated Air Dryer, Iso Class 6, 200 Cfm, 230V AC, 1 1/2 Inch Npt, 50 Deg F Dew Point | CR4NZE DA340IN200 CFM230V AC1 1/2"50°F120°F1.12 kW113°F30 1/4"€10,490.63
INGERSOLL-RAND DA127IN Refrigerated Air Dryer, Iso Class 6, 75 Cfm, 115V AC, 3/4 Inch Npt, 50 Deg F Dew Point | CR4PBB DA127IN75 CFM115V AC3/4"50°F120°F0.66 kW113°F19.688"€6,340.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND DA212EC Refrigerated Air Dryer, Iso Class 4, 125 Cfm, 230V AC, 1 Inch Npt, 38 Deg F Dew Point
€11,789.69 /unit