Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 9001-297-18 Chisel, 0.89 Inch Shank Size, Round, 7/8 Inch Chisel Tip Width | CR4PCY

INGERSOLL-RAND 9001-297-18 Chisel, 0.89 Inch Shank Size, Round, 7/8 Inch Chisel Tip Width

Item: CR4PCY Model: 9001-297-18Cross Ref: 52YX19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel
Collar TypeRound
Compatible WithRivet Buster
Cutting ApplicationBrick, Concrete, Slag
MaterialSteel
Non-sparkingNo
Overall Length455 mm
Point TypeMoil Point
Shank ShapeSquare
Shank Size0.89"
Tip Width7/8"
Chisel Collar TypeRound
Chisel Tip Width7/8"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)2.54
Ship length (cm)45.49
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthPoint TypeTip WidthMaterialNon-sparkingCollar TypeShank ShapeShank SizePrice
INGERSOLL-RAND 9001-276-24 Chisel, 0.89 Inch Shank Size, Round, 1 Inch Chisel Tip Width | CR4PCT 9001-276-2424"Flat1"SteelNoRoundSquare0.89"€130.86
INGERSOLL-RAND 9001-276-18 Chisel, 0.89 Inch Shank Size, Round, 1 Inch Chisel Tip Width | CR4PCU 9001-276-18455 mmFlat1"SteelNoRoundSquare0.89"€58.01
INGERSOLL-RAND 9001-281 Chisel, 0.89 Inch Shank Size, Round, 3/4 Inch Chisel Tip Width | CR4PCV 9001-281241 mmMoil Point3/4"SteelNoRoundSquare0.89"€67.67
INGERSOLL-RAND 9001-280 Chisel, 0.89 Inch Shank Size, Round, 5/8 Inch Chisel Tip Width | CR4PCW 9001-280241 mmMoil Point5/8"SteelNoRoundSquare0.89"€58.65
INGERSOLL-RAND 9001-282 Chisel, 0.89 Inch Shank Size, Round, 7/8 Inch Chisel Tip Width | CR4PCX 9001-282241 mmMoil Point7/8"SteelNoRoundSquare0.89"€69.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 9001-297-18 Chisel, 0.89 Inch Shank Size, Round, 7/8 Inch Chisel Tip Width
€121.56 /unit