INGERSOLL-RAND 7100E15 Electric Air Compressor 2 Stage 15 HP 200V | AD9DYB 4R778

INGERSOLL-RAND 7100E15-V-200/3 Electric Air Compressor 2 Stage 15 HP 200V

Item: AD9DYB Model: 7100E15-V-200/3Cross Ref: 4R778
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,777.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps48.3A
Compressor TypeTank Mounted
Control TypeDual
Cylinder MaterialCast Iron
Dba @ 3 Feet85.1 dBA
FinishPowder Coat
Free Air Cfm @ Max. Pressure50 CFM
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
Motor TypeOpen Dripproof
Number Of Stages2
Overall Height52"
Overall Length72"
Overall Width29"
Phase3
Pump Oil Capacity2.5 qt
Pump Rpm1100 RPM
Tank Size120 gal.
Tank TypeHorizontal
Voltage200V
Asme TankYes
Compressor Package TypeBase Model
Current Rating48.3A
Duty CycleContinuous
Enclosure RatingNEMA 1
Enclosure TypeOpen Dripproof
Free Air Flow Rate @ Maximum Pressure50 CFM
Frequency60 Hz
IncludesLow Oil Protection Switch, Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Inlet Size1"
Input Voltage200V AC
Life Expectancy15000 hrs.
Maximum Operating Pressure175 psi
Maximum Speed1100 RPM
Off Pressure Switch Setting175 psi
On Pressure Switch Setting135 psi
Outlet GenderFemale
Outlet Size3/4"
Outlet TypeNPT
Output Power15 hp
Pump LocationTop Mount
Pump StyleSimplex
Pump TypeReciprocating
Sound Level85.1 dbA
StandardsASME APPROVED, CALIFORNIA CODE
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 528.75
Ship height (cm)132.08
Ship length (cm)182.88
Ship width (cm)73.66
HS code8414802055
Country of OriginUS

Product Details:

    • ASME Tank (Yes)

Product Variants

ProductModelFree Air Cfm @ Max. PressureVoltageOverall HeightPump Oil CapacityOverall WidthPump RpmControl TypeAmpsPrice
INGERSOLL-RAND 2545E10A Electric Air Compressor 2 Stage 10 Hp | AA7ZHF 16V892 2545E10-P-230/335 CFM-50"2.5 qt30"1050 RPMPressure Switch25A€7,566.38
RFQ
INGERSOLL-RAND 2545E10B Electric Air Compressor 2 Stage 10 Hp | AA7ZHG 16V893 2545E10-P-460/335 CFM-50"2.5 qt30"1050 RPMPressure Switch12.5A€7,343.08
RFQ
INGERSOLL-RAND 7100E15A Electric Air Compressor 2 Stage 15 Hp | AA7ZHK 16V896 7100E15-P-230/350 CFM-57"2.6 qt30"1100 RPMPressure Switch42A€10,478.42
RFQ
INGERSOLL-RAND 7100E15B Electric Air Compressor 2 Stage 15 Hp | AA7ZHL 16V897 7100E15-P-460/350 CFM-57"2.6 qt30"1100 RPMPressure Switch21A€9,402.58
RFQ
INGERSOLL-RAND 2545E10FP-200-3 Electric Air Compressor 2 Stage 10 Hp | AC9DBG 3FRU6 2545E10-P-200-335 CFM200V56"2.5 qt30"1050 RPMPressure Switch28.1A€7,579.99
RFQ
INGERSOLL-RAND 7100E15 Electric Air Compressor 2 Stage 15 HP 230/460V | AD9DYA 4R774 7100E15-V-230/350 CFM230/460V52"2.5 qt29"1100 RPMDual-€7,444.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 7100E15-V-200/3 Electric Air Compressor 2 Stage 15 HP 200V
€8,777.08 /unit