INGERSOLL-RAND 670133 | BP6QBA

INGERSOLL-RAND 670133 Pump, Air, Polypropylene, Bolt, 1/2 Inch Fluid Connection Size, NPT, Santoprene, PTFE

Item: BP6QBA Model: 670133Cross Ref: 340LM9
In Stock

Get it by Tuesday, Jun 10

€3,382.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet1/4" NPT
Center Section MaterialPolypropylene
Check Seat MaterialPolypropylene
Diaphragm MaterialSantoprene
Duty CycleContinuous
Flow Rate @ 70 Psi14.4 GPM
Flow Rate @ 80 Psi14.8 GPM
Flow Rate @ 90 Psi15 GPM
For Use With Potable SystemsNo
Housing MaterialPolypropylene
Manifold ConnectionSingle Port
Manifold Connection TypeNPT
Max. Flow Rate15.2 GPM
Max. Viscosity15000 cPS
Media Discharge LocationTop
Media Intake LocationBottom
Overall Height10.9"
Overall Length6.7"
Overall Width10"
Power SourceAir
PrimingSelf Priming
Pump Assembly TypeBolt
Valve MaterialPTFE
Valve TypeBall

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)27.69
Ship length (cm)17.02
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 670133 Pump, Air, Polypropylene, Bolt, 1/2 Inch Fluid Connection Size, NPT, Santoprene, PTFE
€3,382.75 /unit