Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 67-4T Grease, Conventional Oil, 0 Deg F, 580 Deg F Max. Op Temp, 4 oz Container Size, Tube | CN8MHL

INGERSOLL-RAND 67-4T Grease, Conventional Oil, 0 Min. to 580 Deg F Max. Op Temp, 4 oz Container Size, Tube

Item: CN8MHL Model: 67-4TCross Ref: 473F77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease
Base OilConventional Oil
ColorGreen
Container Size4 oz.
Container TypeTube
Food GradeNo
For Use WithHigh Speed, High Temp Angle Heads
Iso Viscosity Grade95
Max. Operating Temp.580°F
Min. Operating Temp.0°F
Pour Point0°F
Viscosity Index95
Flash Point392°F
Food Grade OilNo
Four-ball WearNot Specified
Lubricant AdditivesNo Additives
Specific Gravity0.93
StandardsUL LISTED, FDA APPROVED

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeColorMax. Operating Temp.Viscosity IndexIso Viscosity GradeBase OilPour PointPkg. Qty.Price
INGERSOLL-RAND 10GW Air Tool Oil, Conventional Oil, 250 Deg. F Max. Temp., 1 gal. | CH9PDM 10GW--------1€174.05
INGERSOLL-RAND 10P Air Tool Oil, Conventional Oil, 250 Deg. F Max. Temp., 16 oz. | CH9PDN 10P--------1€17.12
INGERSOLL-RAND 10Z4 Air Tool Oil, Conventional Oil, 400 Deg. F Max. Temp., 4 oz., Bottle | CH9PDP 10Z4--------1€9.46
INGERSOLL-RAND 50G Air Tool Lubricant, Conventional Oil, 0 Deg F, 250 Deg F | CN8MHK 50G1 gal.BottleAmber250°F7575Conventional Oil0°F1€113.23
INGERSOLL-RAND 105-4T-6 Wrench Grease, Conventional Oil, 0 Deg F, 400 Deg F Max. Op Temp, 4 oz Container Size | CN8MHN 105-4T-64 oz.TubeBlack400°F4040Conventional Oil0°F6€132.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 67-4T Grease, Conventional Oil, 0 Min. to 580 Deg F Max. Op Temp, 4 oz Container Size, Tube
€24.69 /unit