INGERSOLL-RAND 637119-89-C | BP6ZCR

INGERSOLL-RAND 637119-89-C Fluid End Service Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid

Item: BP6ZCR Model: 637119-89-CCross Ref: 33NV42
Limited Availability
€503.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Check Ball MaterialPolyurethane
Compatible Connection Media TypeFluid
Compatible With BrandARO
Compatible With Grainger Part No.2P598
Compatible With Mfr. Part No.666100-889-C, 666102-889-C
Compatible With Pump TypeAir Operated Double Diaphragm Pump
Compatible With SeriesSeries PRO
Diaphragm MaterialHytrel
Kit ComponentsAll Fluid Section Replacement Parts Except the Ball Seat
Media Intake Pressure (maximum)120 psi
Media Temperature (maximum)150°F
Media Temperature (minimum)-10°F
Number Of Check Balls4
Number Of Diaphragms2
Number Of O-rings14
Number Of Seals14
Product TypeFluid End Repair Kit
Valve TypeBall

Shipping Info:

Ship weight (kg) 0.3195
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 637119-89-C Fluid End Service Kit, Fluid End Repair Kit, Air Operated Double Diaphragm Pump, Fluid
€503.24 /unit