Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 51293017 Carbide Tipped Drill Bit H Thread 2-1/2 In | AA8VQK 1AJE3

INGERSOLL-RAND 51293017 Carbide Tipped Drill Bit H Thread 2-1/2 In

Item: AA8VQK Model: 51293017Cross Ref: 1AJE3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Tipped Drill Bit
Overall Length2 1/2"
Shank TypeH Thread
ApplicationDrilling
Bit TypeJackhammer Bit
Compatible Drill Rod Size2 1/2"
Compatible Tool TypeJackhammer
Drill Diameter2 1/2"
MaterialSteel
Product TypeDrill Rod Tip
Thread TypeH Thread

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.6
Ship length (cm)6.35
Ship width (cm)5.33
HS code8207504030
Country of OriginCN

Product Variants

ProductModelOverall LengthPrice
INGERSOLL-RAND 51248300 Carbide Tipped Drill Bit H Thread 1-1/2 In | AA8VQF 1AJD8 512483001 1/2"€133.28
INGERSOLL-RAND 51248326 Carbide Tipped Drill Bit H Thread 1-3/4 In | AA8VQG 1AJD9 512483261 3/4"€222.67
INGERSOLL-RAND 51248342 Carbide Tipped Drill Bit H Thread 2 Inch | AA8VQH 1AJE1 512483422"€176.45
INGERSOLL-RAND 51356723 Carbide Tipped Drill Bit H Thread 2-1/4 In | AA8VQJ 1AJE2 513567232 1/4"€302.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 51293017 Carbide Tipped Drill Bit H Thread 2-1/2 In
€320.63 /unit