Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 4A2SA Hammer Chipping 29 Cfm | AD3CQZ 3Y545

INGERSOLL-RAND 4A2SA Hammer Chipping 29 Cfm

Item: AD3CQZ Model: 4A2SACross Ref: 3Y545
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€872.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chipping Hammer
Average Cfm @ 15 Sec. Run Time7.2 CFM
Blows Per Minute1480 BPM
Cfm @ Full Load29 CFM
DutyIndustrial
Handle TypeD Handle
Min. Hose Size1/2"
Overall Length18 7/8"
Required Pressure90 psi
Shank Size17/25"
Shank TypeRound
Stroke Length4"
Air Consumption29 CFM
Air Inlet Size3/8" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Compatible Collar ShapeOval
Dust ManagementNone
Hammer TypeChipping
Kit Contents(1) Bare Tool
Material ApplicationConcrete
Power SourceAir Powered
Sound Level123.9 dbA
StandardsEN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Throttle TypeTrigger
Tool Weight17.5 lbs.

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)9.14
Ship length (cm)47.96
Ship width (cm)22.61
HS code8467191000
Country of OriginCN

Product Variants

ProductModelShank SizeStroke LengthBlows Per MinuteOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadDutyPrice
INGERSOLL-RAND W2A2 Hammer Chipping 28 Cfm | AD3CPN 3Y445 W2A217/25"2"-16 3/8"1/2"7 CFM28 CFMIndustrial€1,052.92
INGERSOLL-RAND 4A1SA Hammer Chipping 29 Cfm | AD3CRA 3Y546 4A1SA0.58"4"1480 BPM18 7/8"1/2"7.2 CFM29 CFMIndustrial€828.83
INGERSOLL-RAND 3A1SA Hammer Chipping 29 Cfm | AD3CRB 3Y571 3A1SA0.58"3"1725 BPM17 7/8"1/2"7.2 CFM29 CFMIndustrial€895.21
INGERSOLL-RAND 2A1SA Hammer Chipping 28 Cfm | AD3CRC 3Y574 2A1SA0.58"2"2300 BPM16"1/2"7 CFM28 CFMIndustrial€855.26
INGERSOLL-RAND 2DA2SA Hammer Chipping | AD8KJN 4KR81 2DA2SA17/25"2 1/4"2200 BPM13 3/4"1"7 CFM28 CFMIndustrial€744.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 4A2SA Hammer Chipping 29 Cfm
€872.35 /unit