Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 49124381 Compressed Air Regulator, 2 Inch Fnpt, Left To Right Flow, 1000 Cfm, 0 PSI To 160 PSI | CR4PRY

INGERSOLL-RAND 49124381 Compressed Air Regulator, 2 Inch Fnpt, Left To Right Flow, 1000 Cfm, 0 PSI To 160 PSI

Item: CR4PRY Model: 49124381Cross Ref: 49XW53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,453.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Regulator
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Inlet Size2"
Air Inlet TypeNPT
Air Outlet Size2"
Air Outlet TypeNPT
Body MaterialAluminum, Brass, Nitrile, Nylon, Stainless Steel
Includes(2) Gauges, Adjusting Dial, Mounting Bracket
Max. Flow Rate1000 CFM
Max. Operating Pressure300 psi
Max. Operating Temp.176°F
Max. Regulated Pressure160 psi
Mfr. SeriesPace Flow Controller Series
Min. Operating Temp.-4°F
Min. Regulated Pressure0 psi
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth8.562"
Overall Height7 1/4"
Overall Width8 1/8"
Pressure Gauge IncludedYes
Pressure Gauge Port TypeNPT
Maximum Flow Rate1000 CFM
Maximum Operating Pressure300 psi

Shipping Info:

Ship weight (kg) 7.0425
Ship height (cm)18.42
Ship length (cm)21.74
Ship width (cm)20.65
Country of OriginUS

Product Variants

ProductModelAir Inlet SizeMax. Flow RateAir Outlet SizeAir Inlet TypeMax. Regulated PressureMin. Regulated PressureMax. Operating PressurePressure Gauge IncludedPrice
INGERSOLL-RAND 49124373 Compressed Air Regulator, 1 Inch Fnpt, Left To Right Flow, 200 Cfm, 0 PSI To 160 PSI | CR4PRU 491243731"200 CFM1"NPT160 psi0 psi300 psiYes€1,733.15
INGERSOLL-RAND 49124407 Compressed Air Regulator, 1 Inch Fnpt, Right To Left Flow, 200 Cfm, 0 PSI To 160 PSI | CR4PRV 491244071"200 CFM1"NPT160 psi0 psi300 psiYes€1,693.97
INGERSOLL-RAND 49124365 Compressed Air Regulator, 1/2 Inch Fnpt, Left To Right Flow, 75 Cfm, 0 PSI To 160 PSI | CR4PRW 491243651/2"75 CFM1/2"NPT160 psi0 psi300 psiYes€1,290.77
INGERSOLL-RAND 49124399 Compressed Air Regulator, 1/2 Inch Fnpt, Right To Left Flow, 75 Cfm, 0 PSI To 160 PSI | CR4PRX 491243991/2"75 CFM1/2"NPT160 psi0 psi300 psiYes€1,307.19
INGERSOLL-RAND 49124415 Compressed Air Regulator, 2 Inch Fnpt, Right To Left Flow, 1000 Cfm, 0 PSI To 160 PSI | CR4PRZ 491244152"1000 CFM2"NPT160 psi0 psi300 psiYes€3,602.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 49124381 Compressed Air Regulator, 2 Inch Fnpt, Left To Right Flow, 1000 Cfm, 0 PSI To 160 PSI
€4,453.40 /unit