INGERSOLL-RAND 4840S | AK8FJE

INGERSOLL-RAND 4840S Air Motor, Planetary Gear, Reversible, 255 RPM, 3 HP

Item: AK8FJE Model: 4840S
Limited Availability
€12,649.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Consumption At Max. Power ('Air Consumption at Max. Power
Air Consumption At Max. Power (scfm)95
Diameter/width (in)4.38
Diameter/width (mm)111.3
Free Speed (rpm)255
In Line MotorYes
Length (in)11.37
Length (mm)288.8
M)2.69
Max. Power (hp)3
Max. Power (kw)2.24
ReversibleYes
Speed At Max. Power (rpm)127.5
Starting Torque (ft-lb)162
Starting Torque (nm)218
Torque Output @ Max. H.p. (ft-lb)107.5
Torque Output @ Max. H.p. (nm)145.75
Torque Stall (ft-lb)215
Torque Stall (nm)292

Shipping Info:

Ship weight (kg) 9.0585
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 4840S Air Motor, Planetary Gear, Reversible, 255 RPM, 3 HP
€12,649.13 /unit