Item | Maintenance Kit |
Fits Brand | Ingersoll-Rand |
For Use With | Rotary Screw Compressors |
For Use With Grainger Item Number | 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89 |
For Use With Mfr. Model Number | R Series 4-11I |
Includes | Pre-Filter R5.5-11Kw Pad (1), Air Filter Element (1), Oil Filter 4-Inch Diameter Element (1), Separator 70 Cfm Element (1), Ultra Coolant Lubricant (5 Liters) |
Max. Operating Temp. | 40°C |
Mfr. Series | R Series |
Min. Operating Temp. | 2°C |
Overall Height | 14" |
Overall Length | 23" |
Overall Width | 14" |
Type | Pre-Filter, Oil Filter, Air Filter Lubricant |
Compatible Grainger Part Number | 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89 |
Compatible Manufacturer Part Number | R Series 4-11i |
Compatible With Brand | Ingersoll-Rand |