INGERSOLL-RAND 447PK10-V (460-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Vertical, 120 Gal Tank, 36.5 Cfm, 460VAC | CR4PFV

INGERSOLL-RAND 447PK10-V (460-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Vertical, 120 Gal Tank, 36.5 Cfm, 460VAC

Item: CR4PFV Model: 447PK10-V (460-3-60)Cross Ref: 786FH4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,490.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps14A
Asme TankYes
Control TypeMagnetic Starter
Cylinder MaterialCast Iron
Duty CycleContinuous
Enclosure RatingNEMA 1
Enclosure TypeOpen Dripproof
FinishHigh Gloss
Free Air Cfm @ Max. Pressure36.5 CFM
Frequency60 Hz
Inlet GenderFemale
Inlet Size1"
Input Voltage460V AC
Insulation ClassOpen Dripproof
Lubrication TypePressure Lubricated
Max. Operating Pressure175 psi
Max. Operating Temp.104°F
Max. Speed590 RPM
Mfr. Series447P Series
Min. Operating Temp.50°F
Motor TypeOpen Dripproof
Mounting StyleThru Bolt
Number Of Cylinders2
Number Of Mounting Holes3
Number Of Stages2
Off Pressure Switch Setting175 psi
On Pressure Switch Setting135 psi
Outlet GenderFemale
Outlet Size1 1/4"
Outlet TypeNPT
Overall Height74"
Overall Length52"
Overall Width30"
Package TypeBase Model
PhaseThree
Power Output10 hp
Pump LocationTop Mount
Pump Oil Capacity2.8L
Pump StyleSimplex
Pump TypeReciprocating
Sound Level83 dBA
Tank Size120 gal.
Tank StyleVertical
Thermal ProtectionManual Reset
Valve MaterialCast Iron
Valve TypeDisc
Wattage7.5 kW
Compressor Package TypeBase Model
Current Rating14A
Free Air Flow Rate @ Maximum Pressure36.5 CFM
Inlet TypeNPT
Maximum Operating Pressure175 psi
Maximum Speed590 RPM
Output Power10 hp
StandardsASME, CQPS, CRN

Shipping Info:

Ship weight (kg) 403.92
Ship height (cm)187.96
Ship length (cm)132.08
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelLubrication TypeTank StylePower OutputFree Air Cfm @ Max. PressureTank SizePackage TypeOverall HeightOverall LengthPrice
INGERSOLL-RAND 2545E10-V-200/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 200VAC | CR4PFG 2545E10-V-200/3Splash LubricatedHorizontal10 hp35 CFM120 gal.Base Model52"72"€6,892.07
RFQ
INGERSOLL-RAND 2545E10-V-230/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 240VAC | CR4PFH 2545E10-V-230/3Splash LubricatedHorizontal10 hp35 CFM120 gal.Base Model52"72"€5,683.39
RFQ
INGERSOLL-RAND 2545E10-V-460/3 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 35 Cfm, 480VAC | CR4PFJ 2545E10-V-460/3Splash LubricatedHorizontal10 hp35 CFM120 gal.Base Model52"72"€5,661.95
RFQ
INGERSOLL-RAND 447PE10-V (200/208-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm | CR4PFK 447PE10-V (200/208-3-60)Pressure LubricatedHorizontal10 hp36.5 CFM120 gal.Base Model54"77"€9,727.60
RFQ
INGERSOLL-RAND 447PE10-P (230-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 230VAC | CR4PFL 447PE10-P (230-3-60)Pressure LubricatedHorizontal10 hp36.5 CFM120 gal.Fully Packaged54"77"€10,863.84
RFQ
INGERSOLL-RAND 447PE10-V (230-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 230VAC | CR4PFM 447PE10-V (230-3-60)Pressure LubricatedHorizontal10 hp36.5 CFM120 gal.Base Model54"77"€9,727.60
RFQ
INGERSOLL-RAND 447PE10-P (200/208-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 36.5 Cfm, 32.2 A | CR4PFN 447PE10-P (200/208-3-60)Pressure LubricatedHorizontal10 hp36.5 CFM120 gal.Fully Packaged54"77"€10,863.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 447PK10-V (460-3-60) Electric Air Compressor, 10 Hp, 2 Stage, Vertical, 120 Gal Tank, 36.5 Cfm, 460VAC
€9,490.75 /unit