Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 39911631 Oil Filter For 50-100 Hp Compressors | 35LZ18

INGERSOLL-RAND 39911631 Oil Filter For 50-100 Hp Compressors

Item: AB9DUT Model: 39911631Cross Ref: 2CEN9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€514.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Oil Filter
Accessory TypeRotary Screw
Compatible With BrandIngersoll Rand
Product TypeRotary Screw

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)29.97
Ship length (cm)12.7
Ship width (cm)12.7
HS code8421230000
Country of OriginUS

Product Details:

    • Removes contaminants from the car engine's oil
    • Manufactured from fibreglass or high-quality paper
    • Superior filtration efficiency rated at 10 microns
    • Increases lubricant and improves bearing life

Product Variants

ProductModelMPNPrice
INGERSOLL-RAND 54672654 Oil Filter Compressor | 41P678 5467265454672654€220.65
INGERSOLL-RAND 39329602 Oil Filter Element | 1DCL7 3932960239329602€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 39911631 Oil Filter For 50-100 Hp Compressors
€514.68 /unit