Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 312A Air Random Orbital Sander Hp 3-2/3 Inch | AE4JRR 5LA61

INGERSOLL-RAND 312A Air Random Orbital Sander, 0.3 hp, Vinyl Pad Face, 8000 rpm

Item: AE4JRR Model: 312ACross Ref: 5LA61
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€280.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time9 CFM
Exhaust TypeRear
Free Speed8000 RPM
Handle MaterialMetal
Housing MaterialMetal
Hp3/10 hp
Min. Hose Size3/8"
Overall Length9"
Pad Face TypeVinyl
Required Pressure90 psi
ThrottleLever
Vacuum/non-vacuumVacuum
Variable SpeedNo
Abrasive Attachment TypeClamp
Air Consumption9 CFM
DutyMedium
Exhaust LocationRear
Grip TypePalm
Horsepower0.3 hp
Maximum Motor Speed8000 RPM
Minimum Hose Size3/8"
Number Of Vacuum Holes0
Pad MotionOrbital
Pad ShapeRectangle
Pad Size3 2/3" x 9"
Product TypeSheet Sander
Sound Level87 dbA
Speed SettingsVariable
StandardsCE
Throttle TypePush Button
Tool Height4 1/4"
Tool Length8 1/8"
Tool Weight4.6 lbs.
Tool Width5 1/2"
Vacuum TypeNon-Vacuum

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)10.92
Ship length (cm)22.86
Ship width (cm)14.48
HS code8467111040
Country of OriginTW

Product Details:

    • Designed to deliver free speed up to 8000 rpm for smoothing fibreglass & wood, as well as for sanding jobs on paint, metal and fibreglass
    • Compact, contoured palm-grip allows one-handed use
    • Built-in regulator offers positive speed control
    • Automatic release throttle lever with positive stop action for maximum control

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 312A Air Random Orbital Sander, 0.3 hp, Vinyl Pad Face, 8000 rpm
€280.92 /unit