Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 2925RBP1TIEX Impact Wrench, Pistol Grip, Std, Full-Size, Industrial Duty, 3/4 Inch Square Drive Size | CR4PMT

INGERSOLL-RAND 2925RBP1TIEX Impact Wrench, Pistol Grip, Std, Full-Size, Industrial Duty, 3/4 Inch Square Drive Size

Item: CR4PMT Model: 2925RBP1TIEXCross Ref: 499L33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,335.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
Air Consumption60 CFM
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Pressure90 psi
Breakaway Torque1600 lbs.-ft.
Built-in LightNo
Clutch StyleTwin Hammer
Drive Size3/4"
Duty RatingIndustrial
Exhaust LocationBottom
Explosive Environment RatingATEX.png
Fastening Torque1600 lbs.-ft.
FeaturesDurability, Multiple Trigger Options, Reliability
Free Speed5200 RPM
Handle MaterialMetal
Handle TypePistol Grip
Housing MaterialMetal
Impact RatedYes
Impact Sound Level96 dBA
Impacts Per Minute1050 IPM
Max. Air Pressure100 psi
Max. Bolt Capacity3/4"
Min. Air Pressure90 psi
Min. Hose Size1/2"
Number Of Speed SettingsContinuous
Overall Length8 7/8"
Power SourceAir Power
Retainer TypeFriction Ring, Through Hole
Tool StyleFull Size
Tool Weight12 lbs.
Vibration Level10.5 m/sq. sec.
Air Inlet3/8" NPT
Drive TypeStandard
Maximum Bolt Capacity3/4"
StandardsEN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009, EN ISO 80079-36:2016, EN ISO 80079-37:2016

Shipping Info:

Ship weight (kg) 6.345
Ship height (cm)24.38
Ship length (cm)22.56
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelHandle TypeTool StyleDuty RatingDrive SizeFastening TorqueBreakaway TorqueRetainer TypeDrive TypePrice
INGERSOLL-RAND 2146Q1MAX-6 Air Impact Wrench, Pistol Grip, Extended, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZQ 2146Q1MAX-6Pistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through HoleExtended€1,089.40
INGERSOLL-RAND 2146Q1MAX-3 Air Impact Wrench, Pistol Grip, Extended, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZR 2146Q1MAX-3Pistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through Hole-€1,023.89
INGERSOLL-RAND 2146Q2MAX Air Impact Wrench, Pistol Grip, Std, Compact, Gen Duty, 1 Inch Square Drive Size | CR4NZT 2146Q2MAXPistol GripCompactGeneral1"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through Hole-€1,231.56
INGERSOLL-RAND 2146Q1MAX Air Impact Wrench, Pistol Grip, Std, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZU 2146Q1MAXPistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through HoleSquare€830.08
INGERSOLL-RAND 3942B2TIEX ATEX-Certified SuperDuty 1 Inch DHandle Impa, D-Handle, Std, Full-Size, Industrial Duty | CR4PKJ 3942B2TIEXD HandleFull SizeIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Through Hole-€8,833.85
INGERSOLL-RAND 231CK Impact Wrench Kit, Pistol Grip, Std, Full-Size, Gen Duty, 1/2 Inch Square Drive Size | CR4PLK 231CKPistol GripFull SizeGeneral1/2"550 lbs.-ft.600 lbs.-ft.Friction Ring-€355.37
INGERSOLL-RAND 2850MAX Impact Wrench, D-Handle, Extended, Full-Size, Gen Duty, 1 Inch Square Drive Size | CR4PLY 2850MAXD HandleFull SizeGeneral1"2000 lbs.-ft.2100 lbs.-ft.Friction Ring, Through Hole-€1,134.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2925RBP1TIEX Impact Wrench, Pistol Grip, Std, Full-Size, Industrial Duty, 3/4 Inch Square Drive Size
€4,335.13 /unit