INGERSOLL-RAND 2545K10V Electric Air Compressor 2 Stage 10 HP 13.3 | AB3ZNM 1WF65

INGERSOLL-RAND 2545K10-V-460/3 Electric Air Compressor 2 Stage 10 HP 13.3

Item: AB3ZNM Model: 2545K10-V-460/3Cross Ref: 1WF65
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,563.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps13.3A
Compressor TypeTank Mounted
Control TypeAutomatic Start/Stop
Cylinder MaterialCast Iron
Dba @ 3 Feet83 dBA
FinishPowder Coat
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure35 CFM
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
Motor TypeOpen Dripproof
Number Of Stages2
Overall Height82"
Overall Length44"
Overall Width32"
Phase3
Pump Oil Capacity2.31 qt
Pump Rpm1050 RPM
Tank Size120 gal.
Tank TypeVertical

Shipping Info:

Ship weight (kg) 420.75
Ship height (cm)208.28
Ship length (cm)97.16
Ship width (cm)81.28
HS code8414802055
Country of OriginUS

Product Details:

    • ASME Tank (Yes)

Product Variants

ProductModelFree Air Cfm @ Max. PressureTank SizePhaseOverall HeightOverall LengthPump Oil CapacityOverall WidthPump RpmPrice
INGERSOLL-RAND 2475N7.5A Electric Air Compressor 2 Stage 24 Cfm | AA7ZGZ 16V886 2475N7.5-V-230/324 CFM80 gal.370"36 1/2"1.34 qt24"1500 RPM€4,218.59
RFQ
INGERSOLL-RAND 2475N7.5B Electric Air Compressor 2 Stage 24 Cfm | AA7ZHA 16V887 2475N7.5-V-460/324 CFM80 gal.370"36 1/2"1.34 qt24"1500 RPM€4,243.34
RFQ
INGERSOLL-RAND 2340L5A Electric Air Compressor 2 Stage 14 Cfm | AA7ZHB 16V888 2340L5-V-230/314 CFM60 gal.369"32"1 qt20"3450 RPM€2,417.82
RFQ
INGERSOLL-RAND 2340L5B Electric Air Compressor 2 Stage 14 Cfm | AA7ZHC 16V889 2340L5-V-460/314 CFM60 gal.369"32"1 qt20"3450 RPM€2,567.50
RFQ
INGERSOLL-RAND 2475N7.5C Electric Air Compressor 2 Stage 24 Cfm | AA7ZHD 16V890 2475N7.5-P-230/324 CFM80 gal.370"36 1/2"41 oz.24"1500 RPM€4,643.89
RFQ
INGERSOLL-RAND 2475N7.5D Electric Air Compressor 2 Stage 24 Cfm | AA7ZHE 16V891 2475N7.5-P-460/324 CFM80 gal.370"36 1/2"41 oz.24"1500 RPM€4,711.31
RFQ
INGERSOLL-RAND 2545K10A Electric Air Compressor 2 Stage 10 Hp | AA7ZHH 16V894 2545K10-P-230/335 CFM120 gal.382"44"2.5 qt32"1050 RPM€7,857.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2545K10-V-460/3 Electric Air Compressor 2 Stage 10 HP 13.3
€5,563.11 /unit