INGERSOLL-RAND 2475F13GH Stationary Air Compressor 13 Hp 24 Cfm | AF2NLZ 6WA84

INGERSOLL-RAND 2475F13GH Stationary Air Compressor 13 Hp 24 Cfm

Item: AF2NLZ Model: 2475F13GHCross Ref: 6WA84
In Stock

Get it by Monday, Jun 16

€5,403.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Air Compressor
Engine AlternatorYes
Engine BrandHonda
Engine Hp13 hp
FinishPowder Coat
Free Air Cfm @ Max. Pressure24 CFM
Fuel Tank Capacity1.7 gal.
Fuel TypeGasoline
Max. Pressure175 psi
Number Of Stages2
Overall Height44"
Overall Length57"
Overall Width33"
Pump Oil Capacity43 oz.
Pump Rpm1500 RPM
Tank Size30 gal.
Tank TypeHorizontal
Average Pump Life15000 hrs.
Compressor Oil Capacity41.6 oz.
Cylinder MaterialCast Iron
Duty CycleContinuous
Engine Oil Capacity38.4 oz.
Engine Output Power13 hp
Free Air Flow Rate @ Maximum Pressure24 CFM
Low Oil ShutdownYes
Maximum Operating Pressure175 psi
Maximum Speed1500 RPM
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Sound Level85 dbA
Tank StyleHorizontal
Weight469 lbs.

Shipping Info:

Ship weight (kg) 216
Ship height (cm)104.14
Ship length (cm)114.3
Ship width (cm)55.88
HS code8414801685
Country of OriginUS

Product Details:

    • ASME Tank (Yes)
    • Engine Electrical Start (Yes)
    • Engine Oil Capacity (37 oz.)
    • Engine Pull Start (Yes)
    • Valve Control (Pilot, Automatically Idles Engine At 175 psi, Resumes Full Throttle At 145 psi)

Product Variants

ProductModelEngine HpFree Air Cfm @ Max. PressureFuel TypeNumber Of StagesTank SizeTank TypePrice
INGERSOLL-RAND 2475F14G Stationary Air Compressor 14 Hp Kohler | AF2GBC 6TFH6 2475F14G14 hp25 CFMGasoline230 gal.Horizontal€5,236.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2475F13GH Stationary Air Compressor 13 Hp 24 Cfm
€5,403.59 /unit