Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 2235-42-7 Vane Pack, 1/2 Inch Impact Wrench, Vane | CR4KDY

INGERSOLL-RAND 2235-42-7 Vane Pack, 1/2 Inch Impact Wrench

Item: CR4KDY Model: 2235-42-7Cross Ref: 784NV0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
Accessory TypeVane Pack
ApplicationBolt Work
Drive Size1/2"
For Use With1/2 In Impact Wrench
IncludesVane
Overall Length5"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive SizeIncludesApplicationAccessory TypePrice
INGERSOLL-RAND AG3-42-4 Vane Pack | CN8MHC AG3-42-4-----€19.36
INGERSOLL-RAND 3102-42-4 Vane Pack | CN8MHD 3102-42-4-----€15.12
INGERSOLL-RAND RG1-42L-LF-5 Vane Pack | CN8MHE RG1-42L-LF-5-----€44.14
INGERSOLL-RAND AG2-42-4 Vane Pack | CN8MHF AG2-42-4-----€45.24
INGERSOLL-RAND 2145-42-7 Vane Pack, 3/4 Inch Impact Wrench, Vane | CR4KDZ 2145-42-73 3/4"3/4"VaneBolt WorkVane Pack€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2235-42-7 Vane Pack, 1/2 Inch Impact Wrench
€42.50 /unit