Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 22108393 Drive Belt | CR4PFC

INGERSOLL-RAND 22108393 Drive Belt

Item: CR4PFC Model: 22108393Cross Ref: 798G87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Belt
Fits BrandIngersoll Rand
For Use WithDrive Belt For UP6 15 Hp 125 psi 20 Hp 125 Rotary Compressors
For Use With Grainger Item Number4RU70, 4RU71, 6WA83
For Use With Mfr. Model NumberUP6-15C-125/120-460-3, UP6-15C-125/120-230-3
TypeDrive Belt
Compatible With BrandIngersoll Rand
Compatible With Grainger Part Number4RU70, 4RU71, 6WA83
Compatible With Manufacturer Part NumberUP6-15C-125/120-230-3, UP6-15C-125/120-460-3
Compatible With SeriesSeries UP6
Product TypeDrive Belt
SeriesROTARY COMPRESSOR

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTypePrice
INGERSOLL-RAND 22108427 Drive Belt | CR4PFD 22108427-€247.05
INGERSOLL-RAND 89265078 Drive Belt Drive Belt | CR4PFE 89265078Drive Belt€426.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 22108393 Drive Belt
€241.71 /unit