INGERSOLL-RAND 2175MAX Impact Wrench, Pistol Grip, Std, Full-Size, Gen Duty, 1 Inch Square Drive Size | CR4PML

INGERSOLL-RAND 2175MAX Impact Wrench, Pistol Grip, Std, Full-Size, Gen Duty, 1 Inch Square Drive Size

Item: CR4PML Model: 2175MAXCross Ref: 55UX54
In Stock

Get it by Thursday, Jun 12

€1,108.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
Air Consumption57 CFM
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Pressure90 psi
Breakaway Torque2000 lbs.-ft.
Built-in LightNo
Clutch StyleTwin Hammer
Drive Size1"
Duty RatingGeneral
Exhaust LocationBottom
Fastening Torque1900 lbs.-ft.
Free Speed4500 RPM
Handle MaterialComposite
Handle TypePistol Grip
Housing MaterialSteel
Impact RatedYes
Impact Sound Level102 dBA
Impacts Per Minute770 IPM
Max. Air Pressure100 psi
Max. Bolt Capacity1"
Min. Air Pressure90 psi
Min. Hose Size3/4"
Number Of Speed SettingsContinuous
Overall Length10"
Power SourceAir Power
Retainer TypeFriction Ring
Tool StyleFull Size
Tool Weight17.9 lbs.
Vibration Level11.8 m/sq. sec.
Air Inlet1/2" NPT
Drive TypeStandard
Maximum Bolt Capacity1"
StandardsEN ISO 28927-2, EN ISO11148-6, EN ISO15744

Shipping Info:

Ship weight (kg) 10.08
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHandle TypeTool StyleDuty RatingDrive SizeFastening TorqueBreakaway TorqueRetainer TypeDrive TypePrice
INGERSOLL-RAND 2146Q1MAX-6 Air Impact Wrench, Pistol Grip, Extended, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZQ 2146Q1MAX-6Pistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through HoleExtended€1,089.40
INGERSOLL-RAND 2146Q1MAX-3 Air Impact Wrench, Pistol Grip, Extended, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZR 2146Q1MAX-3Pistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through Hole-€1,023.89
INGERSOLL-RAND 2146Q2MAX Air Impact Wrench, Pistol Grip, Std, Compact, Gen Duty, 1 Inch Square Drive Size | CR4NZT 2146Q2MAXPistol GripCompactGeneral1"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through Hole-€1,231.56
INGERSOLL-RAND 2146Q1MAX Air Impact Wrench, Pistol Grip, Std, Compact, Gen Duty, 3/4 Inch Square Drive Size | CR4NZU 2146Q1MAXPistol GripCompactGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.Friction Ring, Through HoleSquare€830.08
INGERSOLL-RAND 3942B2TIEX ATEX-Certified SuperDuty 1 Inch DHandle Impa, D-Handle, Std, Full-Size, Industrial Duty | CR4PKJ 3942B2TIEXD HandleFull SizeIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Through Hole-€8,833.85
INGERSOLL-RAND 231CK Impact Wrench Kit, Pistol Grip, Std, Full-Size, Gen Duty, 1/2 Inch Square Drive Size | CR4PLK 231CKPistol GripFull SizeGeneral1/2"550 lbs.-ft.600 lbs.-ft.Friction Ring-€355.37
INGERSOLL-RAND 2850MAX Impact Wrench, D-Handle, Extended, Full-Size, Gen Duty, 1 Inch Square Drive Size | CR4PLY 2850MAXD HandleFull SizeGeneral1"2000 lbs.-ft.2100 lbs.-ft.Friction Ring, Through Hole-€1,134.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2175MAX Impact Wrench, Pistol Grip, Std, Full-Size, Gen Duty, 1 Inch Square Drive Size
€1,108.63 /unit