Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 216B Air Impact Wrench 3/8 Inch Drive 8000 Rpm | AE3VPB 5GEA7

INGERSOLL-RAND 216B Air Impact Wrench, 3/8 Inch Drive, 8000 RPM, 1/4 Inch NPT

Item: AE3VPB Model: 216BCross Ref: 5GEA7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€414.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Impact Wrench
Anvil TypeStandard
Average Cfm @ 15 Second Run Time3 CFM
Cfm @ Full Load13 CFM
DutyGeneral
Free Speed8000 RPM
Housing MaterialAluminum
Max. Bolt Capacity0.438"
Min. Hose Size3/8"
Overall Length7.714"
Required Pressure90 psi
Retainer TypeRing
Square Drive Size3/8"
StyleInline
Tool Weight2.8 lbs.
Torque Range15 lbs.-ft. to 160 lbs.-ft.
Air Consumption19 CFM
Air Inlet1/4" NPT
Air Pressure90 psi
Built-in LightNo
Clutch StyleBall and Cam
Drive Size3/8" Square
Drive TypeStandard
Duty RatingGeneral Duty
Exhaust LocationBottom
Handle MaterialAluminum
Handle TypeInline
Impact RatedYes
Maximum Bolt Capacity3/8"
Power SourceAir Powered
StandardsEN ISO 28927-2, EN ISO11148-6, EN ISO15744
Tool StyleFull Size

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)6.35
Ship length (cm)19.38
Ship width (cm)9.14
HS code8467115040
Country of OriginJP

Product Details:

    • Designed for loosening lug nuts from vehicles and can be used in high-torque applications
    • Features aluminium hammer case and metal housing ideal for harsh industrial environments
    • Comes equipped with power ball and cam mechanism ensuring the maximum output and square socket retaining ring to hold the socket firmly
    • Straight grip design and lightweight construction reduce user fatigue

Product Variants

ProductModelRetainer TypeFree SpeedMin. Hose SizeOverall LengthMax. Bolt CapacityTool WeightAverage Cfm @ 15 Second Run TimeHousing MaterialPrice
INGERSOLL-RAND 3955B2TI Air Impact Wrench 1-1/2 Inch Drive 2750 Rpm | 41P530 3955B2TIThrough Hole2750 RPM3/4"16 1/2"1 1/2"34.6 lbs.15 CFMTitanium€6,995.41
INGERSOLL-RAND 2135PTIMAX Air Impact Wrench 1/2 Inch Drive 9800 Rpm | AB3PBD 1UMK7 2135PTIMAXPin9800 RPM3/8"7.333"0.562"3.95 lbs.5 CFMTitanium€506.39
INGERSOLL-RAND 232TGSL Air Impact Wrench 1/2 Inch Drive 10000 Rpm | AD3FTW 3YY33 232TGSLRing10000 RPM3/8"7.286"0.562"6 lbs.5.4 CFM-€459.18
INGERSOLL-RAND 236 Air Impact Wrench 1/2 Inch Drive 7400 Rpm | AE4JRP 5LA59 236Ring7400 RPM3/8"7 1/8"0.562"5.3 lbs.4.3 CFMAluminum€202.80
INGERSOLL-RAND 295A Air Impact Wrench 1 Inch Drive 5000 Rpm | AE4JRQ 5LA60 295AThrough Hole5000 RPM1/2"10 1/2"1 1/4"22.3 lbs.10 CFMAluminum€1,070.27
INGERSOLL-RAND 261-3 Air Impact Wrench 3/4" Drive 5500 rpm | AE4JRY 5LA69 261-3Ring5500 RPM1/2"11 4/5"1"13 lbs.9.5 CFMAluminum€882.55
INGERSOLL-RAND 285B-6 Air Impact Wrench 1 Inch Drive 5000 Rpm | 36P633 285B-6Through Hole5000 RPM1/2"20"1 1/4"27.8 lbs.10 CFMAluminum€889.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 216B Air Impact Wrench, 3/8 Inch Drive, 8000 RPM, 1/4 Inch NPT
€414.23 /unit