INGERSOLL-RAND 2161P | AL2KLJ

INGERSOLL-RAND 2161P Impact Wrench, 3/4 Inch Size

Item: AL2KLJ Model: 2161P
Limited Availability
€3,471.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ActuationTrigger
Air Inlet (nptf/ Npt)3/8" NPT
Anvil LengthStandard
Avg Air Consumption (l/min)283
ConfigurationPistol Grip
Drive Size (in)3/4
Drive TypeSquare
Height (mm)241.3
Length (mm)215.9
Max Free Speed (rpm)6,000
Max Reverse Torque (nm)1,695
Min Hose Size (mm)12.7
Sound Level Db(a)97.7 / 108.7

Shipping Info:

Ship weight (kg) 5.0625
Ship length (cm)21.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2161P Impact Wrench, 3/4 Inch Size
€3,471.28 /unit