Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 182L Chisel Scaler 1-1/16 Inch Stroke 13.0 Cfm | AD3CRF 3Y590

INGERSOLL-RAND 182L Chisel Scaler 1-1/16 Inch Stroke 13.0 Cfm

Item: AD3CRF Model: 182LCross Ref: 3Y590
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,002.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel Scaler
Average Cfm @ 15 Sec. Run Time6.5 CFM
Blows Per Minute4000 BPM
Cfm @ Full Load13 CFM
DesignErgonomic
DutyIndustrial
Handle TypeStraight
Min. Hose Size0.312"
Overall Length9"
Required Pressure90 psi
Shank Size1/2"
Stroke Length1.062"
Throttle TypeLever
Air Consumption13 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Anti-vibration TechnologyYes
ApplicationConstruction, Foundries, Metal Fabrication Shops, Paint, Refineries, Removing Rust, Scale, Shipyards, Weld Flux
Body StyleIn Line
Compatible Collar ShapeNotched
Compatible Shank ShapeSquare
Duty RatingHeavy Duty
Kit Contents(1) Bare Tool
Power SourceAir Powered
Scaler TypeChisels
Shank DesignIR
Tool Weight4.1 lbs.

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)15.75
Ship length (cm)22.86
Ship width (cm)5.08
HS code8467195090
Country of OriginUS

Product Variants

ProductModelStroke LengthBlows Per MinuteAverage Cfm @ 15 Sec. Run TimeShank SizeDesignThrottle TypePrice
INGERSOLL-RAND WF-14B-007 Wide Scaler | CJ3VDF WF-14B-007------€20.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 182L Chisel Scaler 1-1/16 Inch Stroke 13.0 Cfm
€1,002.14 /unit