Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 117K | AN3KZL

INGERSOLL-RAND 117K Air Hammer Kit, 0.401 Inch Shank Size, 3 1/2 Inch Stroke Length, 2

Item: AN3KZL Model: 117KCross Ref: 4UJL1
Limited Availability
€181.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Consumption14 CFM
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet Size1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Blows Per Minute2000 BPM
Compatible Collar ShapeRound
Dust ManagementNone
Dust Sealed SwitchNo
DutyMedium Duty
FeaturesBuilt In Power Regulator
Hammer TypeChiseling
Handle TypePistol Grip
Housing MaterialAlloy Steel
IncludesEdging Tool, Tail Pipe Cutter, 3/4" Flat Chisel, Cutting Chisel, Punch
Kit Contents(1) Bare Tool, (1) Flat Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch, (1) Tail Pipe Cutter
Min. Hose Size3/8"
Number Of Pieces6
Overall Length10"
Power SourceAir Powered
Retainer TypeChisel
Shank Design0.401 Shank
Shank ShapeRound
Shank Size0.401"
Sound Level116.5 dbA
StandardsEN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Stroke Length3 1/2"
Throttle TypeTrigger
Tool Weight4.1 lbs.
Vibration Level9.2 m/sq. sec.

Shipping Info:

Ship weight (kg) 2.925
Ship length (cm)25.4
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 117K Air Hammer Kit, 0.401 Inch Shank Size, 3 1/2 Inch Stroke Length, 2
€181.86 /unit