Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 115-183 Spring Retainer 0.401 Inch Shank | AB4ZUB 20W295

INGERSOLL-RAND 115-183 Spring Retainer 0.401 Inch Shank

Item: AB4ZUB Model: 115-183Cross Ref: 20W295
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Retainer
FitsIngersoll Rand
Shank Size0.401"
StyleStandard
Chuck StyleRound
Compatible Shank ShapeRound
For Use With0.401" Shank Pneumatic Hammer
Number Of Pieces1
Retainer StyleStandard
Retainer TypeSpring
Tool Compatibility115, 116, 117

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)4.32
Ship width (cm)3.81
HS code7320205045
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 115-183 Spring Retainer 0.401 Inch Shank
€12.05 /unit