Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 105-L2 Air Ratchet Wrench General 8-2/5 Length | AE4JWT 5LAN2

INGERSOLL-RAND 105-L2 Air Ratchet Wrench, General, 8-2/5 Inch Length

Item: AE4JWT Model: 105-L2Cross Ref: 5LAN2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€341.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Ratchet Wrench
Average Cfm @ 15 Sec. Run Time3 CFM
Cfm @ Full Load18 CFM
Duty RatingGeneral
ExhaustRear
Free Speed250 RPM
Handle MaterialInline
Handle TypeInline
Head Height1.312"
Head Width1.312"
Length8 3/8"
Min. Hose Size3/8"
Required Pressure90 psi
ReversingYes
Square Drive Size1/4"
ThrottleLever
Torque Range5 lbs.-ft. to 20 lbs.-ft.
Air Consumption3 CFM
Air Inlet1/4" NPT Female
Air Pressure90 psi
Drive Size1/4" Square
Exhaust LocationRear
FeaturesIncreased Durability
Overall Length8 1/2"
Power SourceAir Powered
Retainer TypeBall Detent
StandardsALL GOV REGULATIONS AND FDA CERTIFIED
Tool Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.846
Ship height (cm)6.35
Ship length (cm)21.59
Ship width (cm)7.62
HS code8467115040
Country of OriginCN

Product Variants

ProductModelDuty RatingFree SpeedSquare Drive SizeAverage Cfm @ 15 Sec. Run TimeTorque RangeThrottleCfm @ Full LoadMin. Hose SizePrice
INGERSOLL-RAND 105-D2 Air Ratchet Wrench 7-2/7 Inch Length General | AE4JWQ 5LAN0 105-D2General250 RPM1/4"3 CFM5 lbs.-ft. to 20 lbs.-ft.Lever18 CFM3/8"€239.90
INGERSOLL-RAND 1105MAX-D2 Air Ratchet Wrench Rear 7-1/3 Inch Length | AE4JWU 5LAN3 1105MAX-D2Industrial300 RPM1/4"3.5 CFM5 lbs.-ft. to 25 lbs.-ft.Lever20 CFM3/8"€270.06
INGERSOLL-RAND 1207MAX-D4 Air Ratchet Wrench 10-4/5 Inch Length Front | AE4JWX 5LAN6 1207MAX-D4Industrial200 RPM1/2"4 CFM10 lbs.-ft. to 60 lbs.-ft.Trigger23 CFM3/8"€353.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 105-L2 Air Ratchet Wrench, General, 8-2/5 Inch Length
€341.02 /unit