Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND 105-D3 Air Ratchet Wrench General 7-2/7 Inch Length | AE4JWR 5LAN1

INGERSOLL-RAND 105-D3 Air Ratchet 3/8 Inch Mini Wrench; 7-2/7 Inch Length

Item: AE4JWR Model: 105-D3Cross Ref: 5LAN1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€308.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Ratchet Wrench
Average Cfm @ 15 Sec. Run Time3 CFM
Cfm @ Full Load18 CFM
Duty RatingGeneral
ExhaustRear
Free Speed250 RPM
Handle MaterialInline
Handle TypeInline
Head Height1.312"
Head Width1.312"
Length7.312"
Min. Hose Size3/8"
Required Pressure90 psi
ReversingYes
Square Drive Size3/8"
ThrottleLever
Torque Range5 lbs.-ft. to 20 lbs.-ft.
Air Consumption3 CFM
Air Inlet1/4" NPT Female
Air Pressure90 psi
Drive Size3/8" Square
Exhaust LocationRear
Fastening Torque25 lbs.-ft.
FeaturesIncreased Durability
Max. Air Pressure90 psi
Min. Air Pressure90 psi
Overall Length7 3/8"
Power SourceAir Powered
Retainer TypeBall Detent
Side To Center1 3/8"
StandardsALL GOV REGULATIONS AND FDA CERTIFIED
Tool Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)3.71
Ship length (cm)18.75
Ship width (cm)3.91
HS code8467115040
Country of OriginCN

Product Details:

    • 105 Series mini ratchet wrench suitable for fastening nuts & bolts in automotive maintenance or repair services
    • Steel head and aluminium housing offers protection against harsh industrial abuse and a ball dent anvil for providing a secure link to the socket
    • Compact construction provides easy access in hard-to-reach spaces and a low-profile forward / reverse control for easy gripping

Product Variants

ProductModelFree SpeedAverage Cfm @ 15 Sec. Run TimeTorque RangeThrottleCfm @ Full LoadDuty RatingMin. Hose SizeSquare Drive SizePrice
INGERSOLL-RAND 107XPA Air Ratchet Wrench 11 Inch Length General | AE4JRT 5LA63 107XPA160 RPM4 CFM10 lbs.-ft. to 45 lbs.-ft.Lever18 CFMGeneral3/8"3/8"€219.71
INGERSOLL-RAND 109XPA Air Ratchet Wrench 12 Inch Length General | AE4JRW 5LA67 109XPA220 RPM4 CFM10 lbs.-ft. to 60 lbs.-ft.Push Button24 CFMGeneral3/8"3/8"€368.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 105-D3 Air Ratchet 3/8 Inch Mini Wrench; 7-2/7 Inch Length
€308.75 /unit