Flat Shipping

Flat Shipping at €24.99 + VAT

INFICON 719-202-G1 Wireless Charging Scale, Digital, 12 x 10-1/2 Platform Size In, App-Based | CR4NWF

INFICON 719-202-G1 Wireless Charging Scale, Digital, 12 x 10-1/2 Platform Size In, App-Based

Item: CR4NWF Model: 719-202-G1Cross Ref: 40KJ53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScale
Accuracy+/-0.06% Reading +/- 0.25 oz., 10g
For Use WithHandpiece Kit, Wey-Tek HD Wireless
Includes(4) AA Batteries, Plastic Carrying Case, Weighing Platform
Max. Capacity250 lbs.
Operating ModeApp Based
Platform Size10.5" x 12"
Resolution0.25 oz.
TypeDigital
A2l CompatibilityA2L Compatible
App CompatibilityWey TEK HD
Battery Life80 hrs.
Battery RechargeNot Rechargeable
Battery TypeAA
Calibration Certificate TypeNot Certified
ConnectivityBluetooth
Display LocationApp-Based
Display TypeDigital
For Cylinder Size250 lbs.
For Operating SystemAndroid, iOS
For Refrigerant TypeR-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Includes BatteriesBatteries Included
Load Capacity250 lbs.
Number Of Batteries Required4
Operating Temperature - Maximum122°F
Operating Temperature - Minimum32°F
Platform Height3"
Platform Length10 3/4"
Platform Width12 1/4"
Power SourceBattery
Product TypeCharging Scale
ProgrammabilityProgrammable
StandardsCE LISTED, UKCA
Units Measuredkg, lbs., oz.

Shipping Info:

Ship weight (kg) 4.9725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMax. CapacityResolutionOperating ModePlatform SizePrice
INFICON 713-202-G1 Wey-TEK Refrigerant Charging Scale | CR4NWJ 713-202-G1-----€301.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INFICON 719-202-G1 Wireless Charging Scale, Digital, 12 x 10-1/2 Platform Size In, App-Based
€324.95 /unit