Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC SC-K123000111 Safecore Module | CR4NNQ

INDUSTRIAL SCIENTIFIC SC-K123000111 Safecore Module

Item: CR4NNQ Model: SC-K123000111Cross Ref: 52HP01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,087.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule
Depth5.406"
FeaturesFace Down Positioned Smart Sensors, Module Slides Out From The Radius Base For Easy Docking And Automated Maintenance
Height2 1/2"
Width4.812"
Accessory BrandINDUSTRIAL SCIENTIFIC
Compatible Detector Model/seriesRadius BZ1
Gas DetectedHydrogen Sulfide, LEL (Pentane), Oxygen
Overall Depth5.41"
Overall Height2 1/2"
Overall Width4.81"
Part TypeReplacement Part
Product TypeModule
SeriesRadius(R) BZ1
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.8496
Ship height (cm)6.35
Ship length (cm)13.74
Ship width (cm)12.22
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
INDUSTRIAL SCIENTIFIC SC-K123001101 Safecore Module | CR4NMW SC-K1230011013.312"5.406"€3,515.39
INDUSTRIAL SCIENTIFIC SC-K003000111 Safecore Module | CR4NMX SC-K0030001112 1/2"5.406"€3,085.38
INDUSTRIAL SCIENTIFIC SC-K023000111 Safecore Module | CR4NMY SC-K0230001112 1/2"5.406"€3,436.14
INDUSTRIAL SCIENTIFIC SC-K1235R0111 Safecore Module | CR4NMZ SC-K1235R01112 1/2"5.406"€5,475.47
INDUSTRIAL SCIENTIFIC SC-K123501101 Safecore Module | CR4NNA SC-K1235011013.312"5.406"€3,950.45
INDUSTRIAL SCIENTIFIC SC-K023001101 Safecore Module | CR4NNB SC-K0230011013.312"5.406"€3,164.40
INDUSTRIAL SCIENTIFIC SC-K1230R1101 Safecore Module | CR4NNC SC-K1230R11013.312"5.406"€4,815.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC SC-K123000111 Safecore Module
€4,087.55 /unit