Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC 17154915 Alarm Amp For Tx1 | AD6MKT 46C118

INDUSTRIAL SCIENTIFIC 17154915 Alarm Amp For Tx1

Item: AD6MKT Model: 17154915Cross Ref: 46C118
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlarm Amp
Depth3/4"
Diameter1"
Height4"
Length4"
Power SourceNo
Status IndicatorNo
Width2 1/2"
Accessory BrandINDUSTRIAL SCIENTIFIC
ColorBlack
Outside Diameter1"
Overall Depth0.75"
Overall Height4"
Overall Length4"
Overall Width2 1/2"
Product TypeAlarm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)20.32
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17154915 Alarm Amp For Tx1
€33.45 /unit