Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC 17131046-6 Replacement Battery Pack Aa Alkaline | AF7LPT 21XR98

INDUSTRIAL SCIENTIFIC 17131046-6 Replacement Battery Pack Aa Alkaline

Item: AF7LPT Model: 17131046-6Cross Ref: 21XR98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€344.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Battery Pack
Battery Life10.5 hrs.
Battery TypeAAA Alkaline Battery
ColorBlack
Voltage4.5V DC
Accessory BrandINDUSTRIAL SCIENTIFIC
Battery ChemistryAlkaline
Battery SizeAA
Compatible Detector Model/seriesMX6 iBird
For Battery ChemistryAlkaline
For Battery SizeAA
Includes(3) Batteries
Maximum Operating Temperature122°F
Minimum Operating Temperature-4°F
Output Voltage4.5V DC
Part TypeReplacement Part
Product TypeBattery Pack
SeriesMX6 iBrid
StandardsMSHA

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)20.32
HS code8506800000

Product Variants

ProductModelVoltageBattery TypeBattery LifeColorUse WithPrice
INDUSTRIAL SCIENTIFIC 17154367 Replacement Battery For Mfr No Tx1-1/2/4/5 | AD6MKL 46C112 171543673.6V DCLithium Ion3 Yrs.BlackTango€16.43
INDUSTRIAL SCIENTIFIC 17150608 Replacement Battery Pack Aaa Alkaline | AF7LHZ 21XR95 171506084.5V DCAAA Alkaline8 hrs.Black-€169.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17131046-6 Replacement Battery Pack Aa Alkaline
€344.75 /unit