Flat Shipping

Flat Shipping at €24.99 + VAT

INA SCE2412 Needle Roller Bearing, Sce, 2412, 1 1/2 Inch Bore, 1 7/8 Inch Od, Open | CR4NAJ

INA SCE2412 Needle Roller Bearing, 1 1/2 Inch Bore, 1 7/8 Inch Od, Open

Item: CR4NAJ Model: SCE2412Cross Ref: 4XFK6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Roller Bearing
Bearing DesignSCE
Bore Dia.1 1/2"
Cage MaterialSteel
Cage Material GradeSheet Steel
Closure TypeOpen
Dynamic Radial Load Capacity6857 lbf.
Full ComplementNo
Lubrication OpeningsNot Applicable
Max. Speed6700 RPM
Max. Temp.284°F
Min. Temp.-22°F
Needle Bearing TypeDrawn Cup Needle Roller Bearing
Number Of Rows1
Outside Dia.1 7/8"
Ring MaterialAlloy Steel
Ring Material GradeGrade 100CR6
Roller MaterialAlloy Steel
Roller Material GradeGrade 100CR6
Static Radial Load Capacity10903.8 lbf.
Width3/4"
Bore Diameter1 1/2"
ClosureOpen
Maximum Speed6700 RPM
Outside Diameter1 7/8"
Overall Width3/4"
StandardsABMA 18.2-1982

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialBearing DesignMax. Temp.Min. Temp.Lubrication OpeningsMax. SpeedPrice
INA SCE810 Needle Bearing Drawn Cup Bore 0.500 Inch | AJ2HJT 4XFH2 SCE8101/2"0.687"Steel----22000 RPM€10.53
INA SCE88 Needle Bearing Drawn Cup Bore 0.500 Inch | AJ2HJU 4XFH5 SCE881/2"0.687"Steel----22000 RPM€10.53
INA SCE1010 Needle Bearing Drawn Cup Bore 0.625 Inch | AJ2HJV 4XFH9 SCE10105/8"-Steel----17600 RPM€14.65
INA SCE1210 Needle Bearing Drawn Cup Bore 0.750 Inch | AJ2HJW 4XFJ3 SCE12103/4"-Steel----14700 RPM€10.67
INA SCE1212 Needle Bearing Drawn Cup Bore 0.750 Inch | AJ2HJX 4XFJ4 SCE12123/4"-Steel----14700 RPM€15.71
INA SCE148 Needle Bearing Drawn Cup Bore 0.875 Inch | AJ2HJY 4XFJ5 SCE1487/8"1 1/8"Steel----12800 RPM€11.23
INA SCE2016 Needle Bearing Drawn Cup Bore 1.250 Inch | AJ2HJZ 4XFK2 SCE20161 1/4"-Steel----8800 RPM€22.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA SCE2412 Needle Roller Bearing, 1 1/2 Inch Bore, 1 7/8 Inch Od, Open
€27.32 /unit