Flat Shipping

Flat Shipping at €24.99 + VAT

INA NUKR40 Track Roller, 40 mm Roller Dia, Crowned, Cylindrical Roller, 20 mm Roller Width | CR4NHB

INA NUKR40 Track Roller, 40 mm Roller Dia, Crowned, Cylindrical Roller, 20 mm Roller Width

Item: CR4NHB Model: NUKR40Cross Ref: 4XFE3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Roller
Bearing MaterialAlloy Steel
Bearing TypeCylindrical Roller
ClosureDouble Sealed
Diameter40 mm
Drive LocationStud
Drive TypeSlotted
Duty TypeHeavy Duty
Dynamic Radial Load Capacity19100N
Face DesignScrewdriver Slot
FeaturesFull Complement Cylindrical Roller Set, Labyrinth Seals On Both Sides, Stud Type Track Rollers Nukr, With Axial Guidance
Length58 mm
Load DirectionRadial
MaterialAlloy Steel
Max. Speed5500 RPM
Roller Head TypeCrowned
Rolling Element Rows1
Seal MaterialPolypropylene
Seal TypeNon Contact
Static Radial Load Capacity24800N
Stud Dia.18 mm
Stud Length36.5 mm
Stud MaterialSteel
Stud Material GradeGrade ANSI 52100
Stud Thread Length19 mm
Stud Thread SizeM18 x 1.5
Stud TypeConcentric
Width20 mm
Maximum Speed5500 RPM Grease
Overall Length58 mm
Roller Diameter40 mm
Roller MaterialAlloy Steel
Roller Width20 mm
Stud Diameter18 mm

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDuty TypeDynamic Radial Load CapacityMax. SpeedSeal TypeStatic Radial Load CapacityStud Dia.Stud LengthStud Thread LengthPrice
INA KR16-PP Track Roller, 16 mm Roller Dia, Crowned, Needle Roller, 11 mm Roller Width, M6-1 Thread | CR4NGV KR16-PPStandard Duty3200N14000 RPMContact3450N6 mm16 mm8 mm€115.65
INA KR19-PP Track Roller, 19 mm Roller Dia, Crowned, Needle Roller, 11 mm Roller Width, M8-1.25 Thread | CR4NGW KR19-PPStandard Duty3550N11000 RPMContact4100N8 mm20 mm10 mm€125.65
INA KR22-PP Track Roller, 22 mm Roller Dia, Crowned, Needle Roller, 12 mm Roller Width, M10-1 Thread | CR4NGX KR22-PPStandard Duty4550N8000 RPMContact5400N10 mm23 mm12 mm€132.46
INA KR30-PP Track Roller, 30 mm Roller Dia, Crowned, Needle Roller, 14 mm Roller Width, M12-1.5 Thread | CR4NGY KR30-PPStandard Duty6800N5500 RPMContact8700N12 mm25 mm13 mm€166.73
INA KR32-PP Track Roller, 32 mm Roller Dia, Crowned, Needle Roller, 14 mm Roller Width, M12-1.5 Thread | CR4NGZ KR32-PPStandard Duty7100N5500 RPMContact9300N12 mm25 mm13 mm€169.94
INA KR35-PP Track Roller, 35 mm Roller Dia, Crowned, Needle Roller, 18 mm Roller Width, M16-1.5 Thread | CR4NHA KR35-PPStandard Duty9700N3600 RPMContact14500N16 mm32.5 mm17 mm€199.19
INA KR40-PP Track Roller, 40 mm Roller Dia, Crowned, Needle Roller, 20 mm Roller Width, M18-1.5 Thread | CR4NHC KR40-PPStandard Duty10900N2900 RPMContact16000N18 mm36.5 mm19 mm€240.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA NUKR40 Track Roller, 40 mm Roller Dia, Crowned, Cylindrical Roller, 20 mm Roller Width
€261.16 /unit