Flat Shipping

Flat Shipping at €24.99 + VAT

INA NATR17-PP Yoke Roller, 40 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 20 mm Roller Width | CR4NBZ

INA NATR17-PP Yoke Roller, 40 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 20 mm Roller Width

Item: CR4NBZ Model: NATR17-PPCross Ref: 4XEW8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bearing MaterialAlloy Steel
Bearing TypeNeedle Roller
Bore Dia.17 mm
ClosureDouble Sealed
Duty TypeHeavy Duty
Dynamic Radial Load Capacity10900N
FeaturesLow Friction, Optimum Grease Storage Space
Lubrication OpeningsInner Ring
Max. Speed2900 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length21 mm
Roller Dia.40 mm
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Material GradeGrade SAE 52100
Roller Width20 mm
Rolling Element Rows1
Seal MaterialPlastic
Seal TypeContact
Static Axial Load Capacity4600 lbf.
Static Radial Load Capacity16000N
System Of MeasurementMetric
Bearing Material GradeGrade 52100
Bore Diameter17 mm
Maximum Speed2900 RPM Grease
Maximum Temperature250°F
Minimum Temperature-30°F
Roller Diameter40 mm

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Dia.Roller WidthOverall LengthRolling Element RowsDuty TypeBore Dia.Dynamic Radial Load CapacityStatic Radial Load CapacityPrice
INA NATR5-PP Yoke Roller, 16 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 11 mm Roller Width | CR4NBN NATR5-PP16 mm11 mm12 mm1Heavy Duty5 mm3200N3450N€85.18
INA NATR6-PP Yoke Roller, 19 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 11 mm Roller Width | CR4NBP NATR6-PP19 mm11 mm12 mm1Heavy Duty6 mm3550N4100N€81.39
INA NATR8-PP Yoke Roller, 24 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBQ NATR8-PP24 mm14 mm15 mm1Heavy Duty8 mm5500N6700N€93.12
INA NATR10-PP Yoke Roller, 30 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBR NATR10-PP30 mm14 mm15 mm1Heavy Duty10 mm6800N8700N€141.81
INA LR200-2RS Yoke Roller, 32 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 9 mm Roller Width | CR4NBT LR200-2RS32 mm9 mm9 mm1Standard Duty10 mm5100N2380N€71.88
INA NATR12-PP Yoke Roller, 32 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBU NATR12-PP32 mm14 mm15 mm1Heavy Duty12 mm7000N9200N€148.40
INA LR201-2RSR Yoke Roller, 35 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 10 mm Roller Width | CR4NBV LR201-2RSR35 mm10 mm10 mm1Standard Duty12 mm6000N2850N€67.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA NATR17-PP Yoke Roller, 40 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 20 mm Roller Width
€180.94 /unit