Flat Shipping

Flat Shipping at €24.99 + VAT

INA LR205-2RSR Yoke Roller, 62 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 15 mm Roller Width | CR4NHP

INA LR205-2RSR Yoke Roller, 62 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 15 mm Roller Width

Item: CR4NHP Model: LR205-2RSRCross Ref: 4XEU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
Bearing MaterialAlloy Steel
Bore Dia.25 mm
ClosureDouble Sealed
Duty TypeStandard Duty
Dynamic Radial Load Capacity13300N
FeaturesLow Friction, Optimum Grease Storage Space
Max. Speed7000 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length15 mm
Roller Dia.62 mm
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Material GradeGrade SAE 52100
Roller Width15 mm
Rolling Element Rows1
Seal MaterialNbr
Seal TypeContact
Static Axial Load Capacity1755 lbf.
Static Radial Load Capacity7300N
System Of MeasurementMetric
Bearing Material GradeGrade 52100
Bearing TypeRadial Ball
Bore Diameter25 mm
Maximum Speed7000 RPM Grease
Maximum Temperature250°F
Minimum Temperature-30°F
Roller Diameter62 mm

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Dia.Roller WidthOverall LengthRolling Element RowsDuty TypeBore Dia.Dynamic Radial Load CapacityStatic Radial Load CapacityPrice
INA NATR5-PP Yoke Roller, 16 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 11 mm Roller Width | CR4NBN NATR5-PP16 mm11 mm12 mm1Heavy Duty5 mm3200N3450N€85.18
INA NATR6-PP Yoke Roller, 19 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 11 mm Roller Width | CR4NBP NATR6-PP19 mm11 mm12 mm1Heavy Duty6 mm3550N4100N€81.39
INA NATR8-PP Yoke Roller, 24 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBQ NATR8-PP24 mm14 mm15 mm1Heavy Duty8 mm5500N6700N€93.12
INA NATR10-PP Yoke Roller, 30 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBR NATR10-PP30 mm14 mm15 mm1Heavy Duty10 mm6800N8700N€141.81
INA LR200-2RS Yoke Roller, 32 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 9 mm Roller Width | CR4NBT LR200-2RS32 mm9 mm9 mm1Standard Duty10 mm5100N2380N€71.88
INA NATR12-PP Yoke Roller, 32 mm Roller Dia, Heavy, 1 Row, Dbl Sealed, Crowned, 14 mm Roller Width | CR4NBU NATR12-PP32 mm14 mm15 mm1Heavy Duty12 mm7000N9200N€148.40
INA LR201-2RSR Yoke Roller, 35 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 10 mm Roller Width | CR4NBV LR201-2RSR35 mm10 mm10 mm1Standard Duty12 mm6000N2850N€67.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA LR205-2RSR Yoke Roller, 62 mm Roller Dia, 1 Row, Dbl Sealed, Crowned, 15 mm Roller Width
€155.14 /unit