Flat Shipping

Flat Shipping at €24.99 + VAT

INA IR40X45X20 Inner Ring, 40 mm Bore, 45 mm OD, 20 mm Overall Width, Alloy Steel, IR40X45X20 | CR4NBA

INA IR40X45X20 Inner Ring, 40 mm Bore, 45 mm OD, 20 mm Overall Width, Alloy Steel

Item: CR4NBA Model: IR40X45X20Cross Ref: 4ZZZ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Bore Dia.40 mm
Bore Dia. Tolerance-0.009 mm to 0 mm
Max. Temp.120°C
Min. Temp.-30°C
Outside Dia.45 mm
Ring MaterialAlloy Steel
Width20 mm
Bore Diameter40 mm
Bore Diameter Tolerance0/-0.009 mm
Lubrication OpeningsNone
Maximum Temperature120°C
Minimum Temperature-30°C
Outside Diameter45 mm
Overall Width20 mm
Ring Material GradeGrade 52100

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialBearing DesignMax. Temp.Min. Temp.Lubrication OpeningsMax. SpeedPrice
INA SCE810 Needle Bearing Drawn Cup Bore 0.500 Inch | AJ2HJT 4XFH2 SCE8101/2"0.687"Steel----22000 RPM€10.53
INA SCE88 Needle Bearing Drawn Cup Bore 0.500 Inch | AJ2HJU 4XFH5 SCE881/2"0.687"Steel----22000 RPM€10.53
INA SCE1010 Needle Bearing Drawn Cup Bore 0.625 Inch | AJ2HJV 4XFH9 SCE10105/8"-Steel----17600 RPM€14.65
INA SCE1210 Needle Bearing Drawn Cup Bore 0.750 Inch | AJ2HJW 4XFJ3 SCE12103/4"-Steel----14700 RPM€10.67
INA SCE1212 Needle Bearing Drawn Cup Bore 0.750 Inch | AJ2HJX 4XFJ4 SCE12123/4"-Steel----14700 RPM€15.71
INA SCE148 Needle Bearing Drawn Cup Bore 0.875 Inch | AJ2HJY 4XFJ5 SCE1487/8"1 1/8"Steel----12800 RPM€11.23
INA SCE2016 Needle Bearing Drawn Cup Bore 1.250 Inch | AJ2HJZ 4XFK2 SCE20161 1/4"-Steel----8800 RPM€22.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA IR40X45X20 Inner Ring, 40 mm Bore, 45 mm OD, 20 mm Overall Width, Alloy Steel
€39.22 /unit