Flat Shipping

Flat Shipping at €24.99 + VAT

INA AS4060 Roller Thrust Bearing Washer, 40 mm Bore Dia, 60 mm Outside Dia, 1 mm Washer Thick | CR4NFV

INA AS4060 Roller Thrust Bearing Washer, 40 mm Bore Dia, 60 mm Outside Dia, 1 mm Washer Thick

Item: CR4NFV Model: AS4060Cross Ref: 4ZZN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Washer
Bore Dia.40 mm
Compatible Bearing4060
For Thrust Bearing TypeNeedle Roller
Lubrication TypeLubrication Required
Max. Temp.120°C
Min. Temp.-20°C
Outside Dia.60 mm
Self Lubricating BearingNo
Washer MaterialAlloy Steel
Washer Material GradeGrade 100CR6
Washer Thickness1 mm
Bore Diameter40 mm
Maximum Temperature120°C
Minimum Temperature-20°C
Outside Diameter60 mm
StandardsDIN 5405-3, ISO CERTIFIED 303

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedMax. Temp.Min. Temp.Compatible BearingWasher ThicknessCage MaterialPrice
INA TC1018 Needle Roller Thrust Bearing, 1018, 5/8 Inch Bore Dia, 1 1/8 Inch Outside Dia | CR4NDU TC10185/8"1 1/8"11000 RPM250°F-5°F--Alloy Steel€8.12
INA AXK1024 Needle Roller Thrust Bearing, 1024, 10 mm Bore Dia, 24 mm Outside Dia, 2 mm Overall Width | CR4NDV AXK102410 mm24 mm17000 RPM120°C-20°C--Alloy Steel€8.09
INA AXK1226 Needle Roller Thrust Bearing, 1226, 12 mm Bore Dia, 26 mm Outside Dia, 2 mm Overall Width | CR4NDW AXK122612 mm26 mm15000 RPM120°C-20°C--Alloy Steel€10.35
INA TC1423 Needle Roller Thrust Bearing, 1423, 7/8 Inch Bore Dia, 1 7/16 Inch Outside Dia | CR4NDX TC14237/8"1.438"8000 RPM250°F-5°F--Alloy Steel€7.49
INA TC1625 Needle Roller Thrust Bearing, 1625, 1 Inch Bore Dia, 1 9/16 Inch Outside Dia | CR4NDY TC16251"1.562"7500 RPM250°F-5°F--Alloy Steel€7.63
INA AXK2035 Needle Roller Thrust Bearing, 2035, 20 mm Bore Dia, 35 mm Outside Dia, 2 mm Overall Width | CR4NDZ AXK203520 mm35 mm10000 RPM120°C-20°C--Alloy Steel€9.35
INA TC2233 Needle Roller Thrust Bearing, 2233, 1 3/8 Inch Bore Dia, 2 1/16 Inch Outside Dia, Nta/Tc | CR4NEA TC22331 3/8"2.062"5500 RPM250°F-5°F--Alloy Steel€9.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA AS4060 Roller Thrust Bearing Washer, 40 mm Bore Dia, 60 mm Outside Dia, 1 mm Washer Thick
€6.24 /unit