Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IMPERIAL PT-109 Refrigerant Recovery Tool | AC6UZA 36J605

IMPERIAL PT-109 Refrigerant Recovery Tool

Item: AC6UZA Model: PT-109Cross Ref: 36J605
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerant Recovery Tool
Connection1/4"
Length7 1/4"
Max. Working Pressure800 psi
Prod. DescriptionLine Piercing Refrigerant Recovery Tool
Compatible Product TypeTubing
Connection Size - Maximum1/2"
For MaterialCopper
IncludesSpare Gasket
Overall Height1"
Overall Width1"
Product TypePinch-Off Tool

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.56
Ship length (cm)3.81
Ship width (cm)12.7
HS code8481805090
Country of OriginUS

Product Details:

    • Carton Quantity (6)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPERIAL PT-109 Refrigerant Recovery Tool
€86.64 /unit