Flat Shipping

Flat Shipping at €24.99 + VAT

IMPERIAL 3R Retaining Ring Pliers 6-1/2 Inch Fixed | AH9KKK 40AW22

IMPERIAL 3R Retaining Ring Pliers 6-1/2 Inch Fixed

Item: AH9KKK Model: 3RCross Ref: 40AW22
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Plier
Handle ColorBlue
Handle DesignCushion Grip
MaterialCarbon Steel
Number Of Pieces1
Overall Length6 1/2"
Spring ReturnYes
StyleInternal
Tip Angle
Tip Dia.0.07"
Tip TypeFixed
FeaturesThumb Screw Stop
For Maximum Bore Diameter2"
For Minimum Bore Diameter1 5/8"
For Ring TypeInternal
For Use WithRetaining Rings
Handle StyleCushion Grip
Jaw Opening TypeSpring Return
Non-sparkingNo
Plier MaterialSteel
Plier TypeRetaining Ring Pliers
StandardsASME B107.50-2010
Steel TypeCarbon Steel
Tip AdjustmentNo
Tip Diameter0.07"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)17.78
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelTip Dia.Overall LengthTip AngleFor Shaft Dia.Price
IMPERIAL 2R Retaining Ring Pliers 6-1/4 Inch 1Pc | AH9KJN 40AV98 2R0.038"6 1/4"1/4" to 1"€40.63
IMPERIAL 56R Retaining Ring Pliers 9-1/4 Inch Fixed | AH9KJP 40AV99 56R0.09"9 1/4"-€42.66
IMPERIAL 290R Retaining Ring Pliers 6-1/4 Inch Fixed | AH9KKC 40AW13 290R0.038"6 1/4"90°1/8" to 1"€51.96
IMPERIAL 1R Retaining Ring Pliers 5-1/2 Inch Internal | AH9KKJ 40AW21 1R0.038"5 1/2"-€39.69
IMPERIAL 3490R Retaining Ring Pliers 7-1/4 Inch Blue | AH9KKM 40AW24 3490R0.07"7 1/4"90°7/16" to 2"€33.75
IMPERIAL 32R Retaining Ring Pliers 6 Inch Fixed | AH9KKN 40AW25 32R0.047"6"5/16" to 1"€35.79
IMPERIAL 34R Retaining Ring Pliers 7-1/4 Inch 1Pc | AH9KKP 40AW26 34R0.07"7 1/4"7/16" to 2"€33.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPERIAL 3R Retaining Ring Pliers 6-1/2 Inch Fixed