Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IMPERIAL 33496-230 Buzzer | AG9RDN 21WF55

IMPERIAL 33496-230 Buzzer

Item: AG9RDN Model: 33496-230Cross Ref: 21WF55
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuzzer
Fits BrandImperial
Compatible Product TypeConvection Oven, Electric Convection Oven, IR/IHR Diamond Series, Range With Convection Oven Base
Compatible With Manufacturer Model NumberICV, ICVD, ICVE
Product TypeBuzzer

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)3.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPERIAL 33496-230 Buzzer
€36.48 /unit