Flat Shipping

Flat Shipping at €24.99 + VAT

IMPERIAL 17-C Hose Shut-off Adapter 90 Degree 1/4 x 1/4 | AG3NAC 33NR66

IMPERIAL 17-C Kwik Coupler Adapter, 1/4 Inch (F) x 1/4 Inch (M) Fittings

Item: AG3NAC Model: 17-CCross Ref: 33NR66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Shut-Off Adapter
Angle90°
Fitting MaterialBrass
Length2"
Number Of Hoses0
TypeKwik Coupler
Input Connection GenderFemale
Input Connection Size1/4"
Input Connection TypeQC
MaterialBrass
Output Connection GenderMale
Output Connection Size1/4"
Output Connection TypeSAE
Overall Length2"
Product TypeCoupler

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)16.51
Ship width (cm)13.46
HS code8481907000
Country of OriginTW

Product Details:

    • Imperial 17-C adapter designed for service hoses in refrigeration and air conditioning systems
    • Easy push / pull operation for opening or closing of system and providing positive sealing
    • Quick coupling action instantly depresses the valve cores, preventing adjustment or loss of refrigerants leading to finger burn or venting
    • Compatible with R-410A refrigerant

Product Variants

ProductModelAngleTypeNumber Of HosesPrice
IMPERIAL 16-C Hose Shut-off Adapter Straight 1/4 x 1/4 | AG3NAB 33NR65 16-C180°Kwik Coupler-€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPERIAL 17-C Kwik Coupler Adapter, 1/4 Inch (F) x 1/4 Inch (M) Fittings
€37.25 /unit