Flat Shipping

Flat Shipping at €24.99 + VAT

IMPELLER SDI1D2N10-0200 Electronic Flowmeter, 12 Inch To 36 Inch For Pipe Size, Insertion, 14 Deg To 150 Deg F

Item: CR4MTW Model: SDI1D2N10-0200Cross Ref: 49DF28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,624.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Compatible Flow MaterialWater
Connection Size36"
Connection TypeInsertion
Display TypeNot Applicable
Fitting TypeInsertion
Flow Range352-63452 GPM
Flow Rate - Maximum20 GPM
Flow Rate - Minimum1 GPM
Flow Rate Range352-63452 GPM
Flowmeter TypePaddlewheel
Fluid Temp.+14°F to +150°F
For Pipe Size12" to 36"
Frequency - Maximum800 Hz
Frequency - MinimumNot Applicable
Housing MaterialStainless Steel
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Max. Operating Pressure1000 psi
Mounting OrientationHorizontal
O-ring MaterialViton
Pulse RateNot Applicable
Rotor MaterialStainless Steel
Sensor TypePaddle Wheel
Shaft MaterialTungsten Carbide
TypeImpeller
Unit Of MeasureGallons
Viscosity - Maximum32.6 SUS
Wetted MaterialStainless Steel, Brass, Peek, PPS
Wetted Material GradeGrade 316
Accuracy+/-1%
Flow Rate1-20 GPM
Fluid Connection36" Insertion
Includes TotalizerYes
Max. Flow Rate20 GPM
Max. Frequency800 Hz
Max. Media Temperature150°F
Max. Viscosity32.6 SUS
Max. Voltage35V DC
Media Temp. Range14°F to 150°F
Min. Flow Rate1 GPM
Min. Media Temperature14°F
Mounting LocationInsertion
Output Type4-20 mA
Product TypeFlow Sensor
Seal MaterialViton

Shipping Info:

Ship weight (kg) 3.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPELLER SDI1D2N10-0200 Electronic Flowmeter, 12 Inch To 36 Inch For Pipe Size, Insertion, 14 Deg To 150 Deg F
€1,624.75 /unit