Flat Shipping

Flat Shipping at €24.99 + VAT

IMPACTO 50100120022 Anti-Impact Glove Liners, Blue, S Glove Size | CR4MLZ

IMPACTO 50100120022 Anti-Impact Glove Liners, Blue, S Glove Size

Item: CR4MLZ Model: 50100120022Cross Ref: 33TV44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Liners
ColorBlue
Glove SizeS
InsulatedNo
StandardsEN420, EN388

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelGlove SizeFinger CoverageGlove LengthGlove MaterialConstructionInsulatedCuff StyleGlove Hand StylePkg. Qty.Price
IMPACTO 501-00MR Glove Impact Polycotton Liner Med Right | CR4MHP 501-00MR--------1€17.73
IMPACTO 501-00ML Glove Impact Polycotton Liner Med Left | CR4MHQ 501-00ML--------1€17.73
IMPACTO BG505 XL Glove Liners, General Purpose, Fingerless, Cotton/Polyester, 7 Inch Glove Length, Black | CR4MHR BG505 XLXLFingerless7"Cotton, PolyesterCut And SewnNoKnitLeft And Right Hand2€149.17
IMPACTO BG601PXL Glove Liners, General Purpose, Full Finger, Cotton/Polyester, 10 Inch Glove Length, Black | CR4MHT BG601PXLXLFull Finger10"Cotton, PolyesterCut And SewnNoKnitLeft And Right Hand2€142.66
IMPACTO BG601PXS Glove Liners, General Purpose, Full Finger, Cotton/Polyester, 10 Inch Glove Length, Black | CR4MHU BG601PXSXSFull Finger10"Cotton, PolyesterCut And SewnNoKnitLeft And Right Hand2€142.66
IMPACTO BG601PM Glove Liners, General Purpose, Full Finger, Cotton/Polyester, 10 Inch Glove Length, Black | CR4MHV BG601PMMFull Finger10"Cotton, PolyesterCut And SewnNoKnitLeft And Right Hand2€142.66
IMPACTO BG50510 Anti-Vibration Glove, Fingerless, 1 Pair | CR4MHW BG50510XSFingerless6"Jersey Cotton-NoKnitLeft And Right Hand2€149.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IMPACTO 50100120022 Anti-Impact Glove Liners, Blue, S Glove Size
€16.07 /unit